Apply to be a TradeMaster!
Main product image of Star S 33ZF, 3-Speed Stainless Steel Star Series Circulator, 1/12 HP (Lead Free)
Magnifying glass
Hover image to zoom

Star S 33ZF, 3-Speed Stainless Steel Star Series Circulator, 1/12 HP (Lead Free)

Brand:
Wilo
SKU:
2760525
Rating:
(1)
Q&A:
(0)
Star S 33ZF, 3-Speed Stainless Steel Star Series Circulator, 1/12 HP (Lead Free)
Magnifying glass
Hover image to zoom
$762.90 each
In Stock
In Stock
Get 1 Mon, Nov 23
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
115V
Product Highlight: Horse Power
1/12 HP
Product Highlight: Connection Type
Flanged x Flanged Connection
Product Highlight: Max Flow (GPM)
33 MAX GPM
Product Highlight: Max Pressure (PSI)
140 MAX PSI
Product Highlight: Temperature Range (F)
14°F - 230°F

Description

–
Features and Benefits
  • Reliable wet rotor technology
  • Quick connect wiring
  • Powerful starting torque
  • Ultra quiet
  • Stainless Steel Volute & Shaft
  • Less than 0.25% Lead content

Application
  • Potable Water systems
  • Air-Conditioning Systems
  • Open Systems - Heating or Cooling
  • Industrial Circulation
  • Water/Glycol concentrations up to 50%
  • Solar / Geothermal

Specs

–
Application:

Heating

Horse Power:

1/12

Voltage:

115V

Phase:

1

Hertz:

60

Temperature Range (F):

14°F - 230°F

Max Pressure (PSI):

140

Max Flow (GPM):

33

Max Head (Ft):

33

Connection Type:

Flanged x Flanged

Connection Size:

1-1/2"

3/4"

1-1/4"

1"

Type:

3-Speed Pump

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Customer service was great.

Very easy to order from you.
Don
Taos nm
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy