Apply to be a TradeMaster!
Star S 33 FC, 3-Speed Cast Iron Star Series Circulator, 1/6 HP

Star S 33 FC, 3-Speed Cast Iron Star Series Circulator, 1/6 HP

Brand:
Wilo
SKU:
2763362
Rating:
(0)
Q&A:
(0)
Star S 33 FC, 3-Speed Cast Iron Star Series Circulator, 1/6 HP
$449.96 each
In Stock
In Stock
Get 2 Mon, Nov 30
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
230V
Product Highlight: Horse Power
1/6 HP
Product Highlight: Connection Type
Flange Rotated 90 Deg Connection
Product Highlight: Max Flow (GPM)
33 MAX GPM
Product Highlight: Max Pressure (PSI)
140 MAX PSI
Product Highlight: Material
Cast Iron

Specs

–
Application:

Heating

Material:

Cast Iron

Horse Power:

1/6

Voltage:

230V

Phase:

1

Hertz:

60

Temperature Range (F):

-14°F to 230°F

Max Pressure (PSI):

140

Max Head (Ft):

32

Max Flow (GPM):

33

Connection Type:

Flange Rotated 90 Deg

Type:

3-Speed Pump

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy