Apply to be a TradeMaster!
Main product image of 4.5" PCT Contractor Pressure Gauge (0-160 PSI)
Magnifying glass
Hover image to zoom

4.5" PCT Contractor Pressure Gauge (0-160 PSI)

SKU:
PCT324
Rating:
(1)
Q&A:
(0)
4.5" PCT Contractor Pressure Gauge (0-160 PSI)
Magnifying glass
Hover image to zoom
$36.45 each
In Stock
In Stock
Get 3 Tomorrow, Nov 18
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Connection Type
1/4" NPT Connection
Product Highlight: Max Pressure (PSI)
160 MAX PSI
Product Highlight: Material
Stainless Steel
Product Highlight: Mount
Bottom

Description

–
Description & Features:
  • Economical 4.5" (115mm) stainless steel case gauge
  • ±1% accuracy
  • Zero adjustment screw
  • 1/4" NPT
  • CRN registered
  • 5 year warranty
    Applications:
  • Most commercial air, water and steam services that require a ±1% full-scale accuracy

    Note: Do not use this item for any installation or repair of potable water applications.

    This product does not comply with the "Safe Drinking Water Act," which requires that products meet low-lead standards in order to be used in systems providing water for human consumption (drinking or cooking).

    This item is for non-potable (non-human consumption) water applications only.

Specs

–
Product Type:

Pressure Gauge

Dial Size:

4-1/2"

Connection Type:

1/4" NPT

Measures:

Pressure

Application:

Pressure

PSI Range:

0-160

Max Pressure (PSI):

160

Material:

Stainless Steel

Type:

Dry

Accuracy:

± 1%

Ambient Operating Temperature:

-40°F to 200°F

Mount:

Bottom

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Thurs

Compare Similar Products

Brand
Product Type
Dial Size
Connection Type
Measures
Application
CURRENT ITEM
Product Image of 4.5" PCT Contractor Pressure Gauge (0-160 PSI)
4.5" PCT Contractor Pressure Gauge (0-160 PSI)
SKU: PCT324
(1)
Pressure Gauge
4-1/2"
1/4" NPT
Pressure
Pressure
Pressure Gauge
4-1/2"
1/4" NPT
Pressure
Pressure

You May Also Need

Product Reviews

4 out of 1 review
100% would recommend this product
4
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
100%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Customer Images
Showing 1-1 of 1 reviews

Solid every day "code" gauge

Came quickly, adequate packaging, 5 of 5 in working condition which is not always the case with gauges, and appear to be in good calibration. The housing appears a little vulnerable, but no damage during install, so adequate and I'm happy. A good value for occasional reference "code" compliance boiler gauge - I plan to use again.
Boiler Guy Ted
Northern Ohio
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy