Apply to be a TradeMaster!
Main product image of 4.5" Contractor Pressure Gauge (0-100 PSI)
Magnifying glass
Hover image to zoom

4.5" Contractor Pressure Gauge (0-100 PSI)

SKU:
PCT323
Rating:
(1)
Q&A:
(0)
4.5" Contractor Pressure Gauge (0-100 PSI)
Magnifying glass
Hover image to zoom
$34.04 each
In Stock
In Stock
Get 29 Tomorrow, Nov 18
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Max Pressure (PSI)
100 MAX PSI
Product Highlight: Connection Size
1/4" Connection
Product Highlight: Connection Type
Threaded Connection
Product Highlight: Material
Stainless Steel
Product Highlight: Warranty
5 Year Warranty
Product Highlight: Mount
Bottom

Description

–
4.5" Contractor Pressure Gauge (0-100 PSI)

Description & Features:
  • Economical 4.5" (115mm) stainless steel case gauge
  • ±1% accuracy
  • Zero adjustment screw
  • 1/4" NPT
  • CRN registered
  • 5 year warranty

Applications:
  • Most commercial air, water and steam services that require a ±1% full-scale accuracy

Note: Do not use this item for any installation or repair of potable water applications.

This product does not comply with the "Safe Drinking Water Act," which requires that products meet low-lead standards in order to be used in systems providing water for human consumption (drinking or cooking).

This item is for non-potable (non-human consumption) water applications only.

Specs

–
Max Pressure (PSI):

100

Measures:

Pressure

Product Type:

Pressure Gauge

Dial Size:

4-1/2"

Connection Size:

1/4"

Connection Type:

Threaded

Accuracy:

±1%

Material:

Stainless Steel

Warranty:

5 Year

Ambient Temperature:

-40° to 200°F

Type:

Dry

Mount:

Bottom

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Max Pressure (PSI)
Measures
Product Type
Dial Size
Connection Size
100
Pressure
Pressure Gauge
4-1/2"
1/4"
100
Pressure
Pressure Gauge
4-1/2"
1/4"

You May Also Need

4.5" PCT Contractor Pressure Gauge (0-160 PSI)
SKU: PCT324
Winters Instruments

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Big.

Nice gauge, easy to read, and large.
Jack
Boston, MA
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy