Apply to be a TradeMaster!
Main product image of 2" PEM Dual Scale Economy Pressure Gauge (0-60 PSI)
Magnifying glass
Hover image to zoom

2" PEM Dual Scale Economy Pressure Gauge (0-60 PSI)

SKU:
PEM201
Rating:
(3)
Q&A:
(0)
2" PEM Dual Scale Economy Pressure Gauge (0-60 PSI)
Magnifying glass
Hover image to zoom
$12.22 each
In Stock
In Stock
Get 20 Tomorrow, Nov 19
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Connection Type
1/4" NPT Connection
Product Highlight: Max Pressure (PSI)
60 MAX PSI
Product Highlight: Material
Steel
Product Highlight: Mount
Bottom

Description

–
Note: Do not use this item for any installation or repair of potable water applications.

This product does not comply with the "Safe Drinking Water Act," which requires that products meet low-lead standards in order to be used in systems providing water for human consumption (drinking or cooking).

This item is for non-potable (non-human consumption) water applications only.


Description & Features:
  • Most economical, all-purpose pressure gauge
  • Friction bezel rings
  • Black steel case
  • Brass internals
  • ±3-2-3% accuracy
  • CRN registered
  • 5 year warranty
    Applications:
  • Plumbing, heating, air conditioning, pneumatic, hydraulic, water tanks, air compressors, OEM

Specs

–
Product Type:

Pressure Gauge

Dial Size:

2"

Connection Type:

1/4" NPT

Measures:

Pressure

Application:

Pressure

PSI Range:

0-60

Max Pressure (PSI):

60

Type:

Dry

Material:

Steel

Internals:

Brass

Accuracy:

± 3-2-3%

Ambient Operating Temperature:

-40°F to 150°F

Mount:

Bottom

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Product Type
Dial Size
Connection Type
Measures
Application
CURRENT ITEM
Product Image of 2" PEM Dual Scale Economy Pressure Gauge (0-60 PSI)
2" PEM Dual Scale Economy Pressure Gauge (0-60 PSI)
SKU: PEM201
(3)
Pressure Gauge
2"
1/4" NPT
Pressure
Pressure
Pressure Gauge
2"
1/4" NPT
Pressure
Pressure

You May Also Need

2" PEM Dual Scale Economy Pressure Gauge (0-100 PSI)
SKU: PEM202
Winters Instruments

Product Reviews

5 out of 3 reviews
100% would recommend this product
5
out of 3 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-3 of 3 reviews

Great for pool filter gauge

Good economical replacement for broken/frozen pool filter gauges. Best part is not getting "pool stored" by using SupplyHouse! Or in my case, helping someone who *was* "pool stored"- a win-win for all... Depending on pump's dead-head pressure, use either this gauge or the 30-PSI PEM199. Thanks for super service!
Paul S.
Reading, PA
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great for hydronic feed water pressure

Quality 1/4-inch brass fitting. Pressure measurement is accurate.
mGraham
Denver, CO
11 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

can't go wrong

A quality product. Steel case and brass mount with clear,easy to read scale. An exceptional value for the price.
uj
cleveland, ohio
11 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy