| Measures: | Pressure |
|---|---|
| Min Temp (F): | -40°F |
| Accuracy: | ±1.6% FS |
| Max Temp (F): | 150°F |
| Product Type: | Pressure Gauge |
| Dial Size: | 2-1/2" |
| Connection Size: | 1/4" |
| Connection Type: | Threaded |
| Material: | Steel |
| Warranty: | 5 Year |
| Ambient Temperature: | -40 to 150 F |
| Type: | Dry |
| Mount: | Bottom |