Apply to be a TradeMaster!
Main product image of 2-1/2" PLP Steel Low Pressure Gauge, 1/4" Bottom NPT w/ Brass Internals (0-32"WC)
Magnifying glass
Hover image to zoom

2-1/2" PLP Steel Low Pressure Gauge, 1/4" Bottom NPT w/ Brass Internals (0-32"WC)

SKU:
PLP301
Rating:
(1)
Q&A:
(0)
2-1/2" PLP Steel Low Pressure Gauge, 1/4" Bottom NPT w/ Brass Internals (0-32"WC)
Magnifying glass
Hover image to zoom
$61.20 each
In Stock
In Stock
Get 11 Tomorrow, Nov 4
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Connection Type
1/4" NPT Connection
Product Highlight: Material
Steel
Product Highlight: Mount
Bottom

Description

–
Description & Features:
  • Highly accurate reading of low pressures
  • Brass wetted parts
  • CRN registered
  • 5 year warranty


Applications:
  • Suitable for measuring gaseous media both corrosive and non-corrosive
  • Used to measure natural gas pressure as well as air flow indications and leak detection
  • Vacuum pumps, air compressors, air filters, gas burners, vacuum ovens, suction regulators and respirators

    Note: Do not use this item for any installation or repair of potable water applications.

    This product does not comply with the "Safe Drinking Water Act," which requires that products meet low-lead standards in order to be used in systems providing water for human consumption (drinking or cooking).

    This item is for non-potable (non-human consumption) water applications only.

Specs

–
Product Type:

Pressure Gauge

Dial Size:

2-1/2"

Connection Type:

1/4" NPT

Measures:

Pressure

Application:

Pressure

Water Column ("WC):

0-32"

Material:

Steel

Accuracy:

± 3-2-3%

Type:

Dry

Movement:

Brass

Socket:

Brass

Mount:

Bottom

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Product Type
Dial Size
Connection Type
Measures
Application
CURRENT ITEM
Product Image of 2-1/2" PLP Steel Low Pressure Gauge, 1/4" Bottom NPT w/ Brass Internals (0-32"WC)
2-1/2" PLP Steel Low Pressure Gauge, 1/4" Bottom NPT w/ Brass Internals (0-32"WC)
SKU: PLP301
(1)
Pressure Gauge
2-1/2"
1/4" NPT
Pressure
Pressure
2.5" Steel Low Pressure Gauge, Bottom Mount w/ Brass Internals (0-32" WC)
SKU: GLP25-32WC-BM
Pressure Gauge
2-1/2"
1/4" NPT
Pressure
Pressure

You May Also Need

2-1/2" Stainless Steel Liquid Filled Gauge, 1/4" Bottom NPT w/ Brass Internals (0-30 PSI)
SKU: PFQ802
Winters Instruments

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Good quality product

This gas gauge is made to last, not like some other brands I have purchased.
Burnerman
Massachusetts
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy