Apply to be a TradeMaster!
Main product image of 2-1/2" PLP Steel Low Pressure Gauge, 1/4" Bottom NPT w/ Brass Internals (0-5 PSI)
Magnifying glass
Hover image to zoom

2-1/2" PLP Steel Low Pressure Gauge, 1/4" Bottom NPT w/ Brass Internals (0-5 PSI)

Brand:
Winters Instruments
SKU:
PLP305
Rating:
(2)
Q&A:
(1)
2-1/2" PLP Steel Low Pressure Gauge, 1/4" Bottom NPT w/ Brass Internals (0-5 PSI)
Magnifying glass
Hover image to zoom
$61.20 each
In Stock
In Stock
Get 14 Tomorrow, Sep 17
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Connection Type
1/4" NPT Connection
Product Highlight: Max Pressure (PSI)
5 MAX PSI
Product Highlight: Material
Steel
Product Highlight: Mount
Bottom

Description

Description & Features:
  • Highly accurate reading of low pressures
  • Brass wetted parts
  • CRN registered
  • 5 year warranty


Applications:
  • Suitable for measuring gaseous media both corrosive and non-corrosive
  • Used to measure natural gas pressure as well as air flow indications and leak detection
  • Vacuum pumps, air compressors, air filters, gas burners, vacuum ovens, suction regulators and respirators


Note: Do not use this item for any installation or repair of potable water applications.

This product does not comply with the "Safe Drinking Water Act," which requires that products meet low-lead standards in order to be used in systems providing water for human consumption (drinking or cooking).

This item is for non-potable (non-human consumption) water applications only.

Specs

Product Type:

Pressure Gauge

Dial Size:

2-1/2"

Connection Type:

1/4" NPT

Measures:

Pressure

Application:

Pressure

PSI Range:

0-5

Max Pressure (PSI):

5

Material:

Steel

Accuracy:

± 3-2-3%

Type:

Dry

Movement:

Brass

Socket:

Brass

Mount:

Bottom

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm

Response by Fri

Compare Similar Products

Brand
Product Type
Dial Size
Connection Type
Measures
Application
CURRENT ITEM
Product Image of 2-1/2" PLP Steel Low Pressure Gauge, 1/4" Bottom NPT w/ Brass Internals (0-5 PSI)
2-1/2" PLP Steel Low Pressure Gauge, 1/4" Bottom NPT w/ Brass Internals (0-5 PSI)
SKU: PLP305
(2)
Pressure Gauge
2-1/2"
1/4" NPT
Pressure
Pressure
Pressure Gauge
2-1/2"
1/4" NPT
Pressure
Pressure

You May Also Need

1/4" Brass SSN Water Snubber, 10,000 PSI
SKU: SSN515
Winters Instruments

Product Reviews

3 out of 2 reviews
50% would recommend this product
3
out of 2 Reviews
50% would recommend this product
WRITE A REVIEW
5 star
50%
4 star
0%
3 star
0%
2 star
0%
1 star
50%
WRITE A REVIEW
Showing 1-2 of 2 reviews

50% success rate on gauge.

One of the two new gauges purchased did not work right out of the shipping box.
Jim
Gainesville, Fl
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Nice

Works well with my vaporstat. Though 5 psi is more than I really needed. 3 would have been enough
Danno
Maine
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: Is this gauge suitable for measuring air/steam pressure in my heating system? Can it be permanently installed or should it only be used for troubleshooting?

Asked by DuggieFresh5 12 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

No, this low pressure gauge is designed for the measurement of gas media. It is designed for temporary use, not permanent installation.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy