| Max Temp (F): | 250°F |
|---|---|
| Product Type: | Thermometer |
| Connection Type: | NPT |
| Connection Size: | 1/2" |
| Dial Size: | 2-1/2" |
| Accuracy: | ±1% |
| Max Temp (C): | 120°C |
| Min Temp (C): | 0°C |
| Min Temp (F): | 30°F |
| Type: | Dry |
| Warranty: | 5 Year |
| Mount: | Back |
| Measures: | Fahrenheit Celsius |
| Lead Free: | Yes |
Be the first to write a review.