Apply to be a TradeMaster!
Main product image of 2.5" Hot Water Thermometer w/ 1/2" NPT Connection (32-Degree (F) to 250-Degree (F))
Magnifying glass
Hover image to zoom

2.5" Hot Water Thermometer w/ 1/2" NPT Connection (32-Degree (F) to 250-Degree (F))

Brand:
Bluefin
SKU:
GTH25-50T
Rating:
(7)
Q&A:
(0)
2.5" Hot Water Thermometer w/ 1/2" NPT Connection (32-Degree (F) to 250-Degree (F))
Magnifying glass
Hover image to zoom
$13.10 each
In Stock
In Stock
Get 407 Tomorrow, Nov 17
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Max Temp (F)
250°F Max Temp
Product Highlight: Min Temp (F)
32°F Min Temp
Product Highlight: Connection Type
1/2" NPT Connection
Product Highlight: Length (Inches)
1-1/2" Length
Product Highlight: Connection Size
1/2" Connection
Product Highlight: Mount
Back

Description

–
2.5" Hot Water Thermometer w/ 1/2" NPT Connection (32°F to 250°F)

Specs

–
Max Temp (F):

250°F

Min Temp (F):

32°F

Measures:

Celsius

Fahrenheit

Connection Type:

1/2" NPT

Length (Inches):

1-1/2"

Connection Size:

1/2"

Dial Size:

2-1/2"

Type:

Dry

Mount:

Back

Temperature Range (F):

32°F to 250°F

Min Temp (C):

0°C

Max Temp (C):

120°C

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


QUICK SUPPORT

Order StatusShipping PolicyReturnsIs My Item in Stock?Request Item for Site

Compare Similar Products

Brand
Max Temp (F)
Min Temp (F)
Measures
Connection Type
Connection Size
CURRENT ITEM
Product Image of 2.5" Hot Water Thermometer w/ 1/2" NPT Connection (32-Degree (F) to 250-Degree (F))
2.5" Hot Water Thermometer w/ 1/2" NPT Connection (32-Degree (F) to 250-Degree (F))
SKU: GTH25-50T
(7)
250°F
32°F
Celsius
Fahrenheit
1/2" NPT
1/2"
248°F
32°F
Fahrenheit
Celsius
Threaded
1/2"
250°F
32°F
Celsius
Fahrenheit
1/2" NPT
1/2"

You May Also Need

1/8" Hy-Vent
SKU: 400-4
Taco

Product Reviews

4.43 out of 7 reviews
86% would recommend this product
4.43
out of 7 Reviews
86% would recommend this product
WRITE A REVIEW
5 star
86%
4 star
0%
3 star
0%
2 star
0%
1 star
14%
WRITE A REVIEW
Showing 1-7 of 7 reviews

My thermometers work perfectly

I needed these to control the heating of my cowboy pool.
Chris Bolton
Park Rapids, MN
5 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Would buy this again

Finaly added the extra tee and temp gauge, real nice to adjust and keep eye on temp from mixing valve.
No crack plumber
Coudersport, PA
12 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Bought 2 of them and they both leak

They don't last a year
Floridaplumber
Orlando
2 years ago
Was this review helpful to you?

It does the trick

I use it to gauge the supply and return temperature of the circulating water in my hydronic boiler The first one I've installed by myself!
O
New York
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Does what it says

Tells the temperature of my boiler water. Can't ask for much else from a thermometer. Easy to install. Appears reasonably well-made for the price. Reasonably easy to read. Good price.
Allen
IL
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good product I would buy again.

Installed in a commercial kitchen to monitor hot water temp for dishwasher.
jbs
Issaquah, WA
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

GREAT BUY!

This product does exactly what I wanted.
Fred
Ohio
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy