Apply to be a TradeMaster!
Main product image of 5/8" QS-style Fitting Assembly, R25 thread (Not for Loop Connections)
Magnifying glass
Hover image to zoom

5/8" QS-style Fitting Assembly, R25 thread (Not for Loop Connections)

SKU:
A4030625
Rating:
(1)
Q&A:
(0)
5/8" QS-style Fitting Assembly, R25 thread (Not for Loop Connections)
Magnifying glass
Hover image to zoom
$18.74 each
BOX UP & SAVE 11%
$165.90 box of 10
$16.59 each
In Stock
In Stock
Get 2 Mon, Nov 23
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
5/8" x R25
Product Highlight: Material
Brass
Product Highlight: Tubing Compatibility
PEX, PEX-a, hePEX plus
Product Highlight: Fitting System Compatibility
PEX Compression
Product Highlight: Standards Met
ASTM F877, ASTM F1960, NSF Standards Met
Product Highlight: Max Pressure (PSI)
200 MAX PSI

Description

–
The QS-style Compression Fitting Assembly with o-ring connects 5/16", 3/8", 1/2", 5/8" and 3/4" Wirsbo hePEX plus and AQUAPEX tubing to Wirsbo manifold and R20 or R25 components. Sold as a three-piece component. The QS-style compression rings and o-rings also sold separately. Note: The 3/4" fitting assembly has R25 threads and will not thread directly onto Wirsbo 1 1/4" Brass and TruFlow Manifolds.

Specs

–
Size:

5/8" x R25

Material:

Brass

PEX Size:

5/8"

Application:

Accessory

Max Pressure (PSI):

200

Warranty:

5 Year

Thread Type:

Female

Standards Met:

ASTM F877

ASTM F1960

NSF

Fitting System Compatibility:

PEX Compression

Tubing Compatibility:

PEX

PEX-a

hePEX plus

Manifold Compatibility:

EP Truflow,Truflow

Max Temp (F):

200°F

Thread Size:

R25

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Worked great for in floor repair.

Worked to repair infloor tubing.
KAZ
MI
10 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy