Apply to be a TradeMaster!
Main product image of 3/4" x 3/4" x 1/2" PEX-AL-PEX Press Tee
Magnifying glass
Hover image to zoom
3/4" x 3/4" x 1/2" PEX-AL-PEX Press Tee
Magnifying glass
Hover image to zoom
D4707550 has been discontinued
Discontinued June 28, 2018
This product was discontinued by the manufacturer.

Product Highlights

–
Product Highlight: Size
1/2", 3/4", 3/4" x 3/4" x 1/2"
Product Highlight: Material
Brass
Product Highlight: Tubing Compatibility
PEX-AL-PEX
Product Highlight: Fitting System Compatibility
Multipress
Product Highlight: Standards Met
NSF, ASTM F877 Standards Met
Product Highlight: Max Pressure (PSI)
200 MAX PSI

Description

–
MLC Press Tees makes diverting connections for PEX-Aluminum-PEX Tubing in supply and return mains. A Press Tool is required.

Specs

–
Size:

1/2"

3/4"

3/4" x 3/4" x 1/2"

Material:

Brass

PEX Size:

1/2"

3/4"

Application:

Heating

Plumbing

Max Pressure (PSI):

200

Warranty:

5 Year

Standards Met:

NSF

ASTM F877

Fitting System Compatibility:

Multipress

Tubing Compatibility:

PEX-AL-PEX

Max Temp (F):

200°F

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Tue

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Just what I needed

Hard to find and required for use with Pex al Pex.
Tgg
Stamford, CT
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?