Apply to be a TradeMaster!
Main product image of 3/4" Red Pre-sleeved Aquapex Tubing (400 ft. coil)
Magnifying glass
Hover image to zoom
3/4" Red Pre-sleeved Aquapex Tubing (400 ft. coil)
Magnifying glass
Hover image to zoom
$812.10 each
In Stock
In Stock
Get 1 Mon, Nov 30 - Wed, Dec 2
Size: 
3/4"
Color: 
Red

MANUALS (5)

Warranty Info

Lift Gate

–
This product weighs 74.5 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Grade
PEX-a
Product Highlight: Tubing Type
Non-Oxygen Barrier, Pre-Sleeved
Product Highlight: Fitting System Compatibility
Push Fit, Clamp, PEX Press, Crimp, PEX Compression, Expansion PEX
Product Highlight: Length (Feet)
400' Length
Product Highlight: Size
3/4"
Product Highlight: Material
PEX

Description

–
Pre-sleeved Wirsbo Aquapex tubing is used in hot and cold water distribution systems. This high-density polyethylene (HDPE) corrugated sleeve provides protection for installations in concrete slabs or soil, and allows for removal and replacement of the tubing if required.

Specs

–
Length (Feet):

400'

Fitting System Compatibility:

Push Fit

Clamp

PEX Press

Crimp

PEX Compression

Expansion PEX

Size:

3/4"

Tubing Type:

Non-Oxygen Barrier

Pre-Sleeved

Material:

PEX

Color:

Red

Shape:

Coil

Application:

Plumbing

Warranty:

25 Year

Max Pressure (PSI):

160

Grade:

PEX-a

Standards Met:

DIN4726

NSF

ASTM F876

ASTM F877

Max Temp (F):

200°F

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Closed Now:
Hours
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

4.83 out of 6 reviews
100% would recommend this product
4.83
out of 6 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
83%
4 star
17%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-6 of 6 reviews

Received an excellent condition

I may have already left a review with the previous order. Part of our order was lost by the UPS. Called up supply house and they had already been notified by UPS that the shipment was lost. They re-shipped my order X expeditiously. Great customer service wouldn't go anywhere else.
Dutch
Idaho
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Pex A received quickly

The Pex coil was received in good condition within a week. It came across the country in record time. Another coil was lost in shipping but supplyhouse sent another coil immediately and did not impact our project. Great customer support!
Dutch
Idaho
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great customer service

The first shipment was lost by UPS. After receiving the information from UPS that it was missing, I contacted Supplyhouse and they immediately confirmed that the shipment was missing and re shipped another coil of Pex.
Dutch
Idaho
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

great product at a fair price.

Quick service and the right product.
willdo
northville ny
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great product

The only way to bury PEX in my opinion
Desert plumber
Arizona
13 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good Product

I'm am big believer in Uponor Aquapex. So when a customer came to me about replacing a PVC watermain at his lake house with pex this the natural choice. Worked great, but if your going to have left overs it will be a small pain to roll up neatly. Pros: Same Uponor Aquapex just sleeved. Negitives: Wish it came in different size rolls.
Brady Plumbing
Bell County, Texas
14 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

3 Questions
3 Questions
ASK A QUESTION

Q: How thick is the insulation around this tubing? Minnesota recently passed a law that requires all 3/4 inch hot water piping to be wrapped. How thick is the insulation?

Asked by Zac the Plumber 12 years ago

Add your answer

* Required Field
-

The corrugated tube around this pex pipe is not insulation. The corrugated tube provides something more like crush resistance, a method of removing the internal pex pipe after it has been buried, and a small amount of abrasion resistance to the buried, internal pex pipe.

Was this review helpful to you?
-

This is more a plastic sleeve to protect the pipe. We use it so if aver a problem, you can pull pipe from sleeve and replace. There are other pex products available that are pre insulated. JK Kenn Construction

Was this review helpful to you?

Q: Does aquapex require different fittings than other pex tubing?

Asked by DJ 13 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

Aquapex is compatible with any standard pex fitting connection, including the expansion method.

Was this review helpful to you?
-

No, it uses the same fittings. Sent from Windows Mail

Was this review helpful to you?

Q: My home in Hawaii has red pex for hot water, but a long run form the hot water tank. What kind of insulation can I use to improve the heat retention. I have a solar system, but its copper to the hot water tank.

Asked by Kauai Jim 16 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

Any of the items listed on the following page will work: http://www.pexsupply.com/Pipe-Insulation-12071000

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy