Apply to be a TradeMaster!
Main product image of 2" x 4" Copper Manifold with R25 Ball Valve, 12 outlet
Magnifying glass
Hover image to zoom

2" x 4" Copper Manifold with R25 Ball Valve, 12 outlet

SKU:
F2811225
Rating:
(0)
Q&A:
(0)
2" x 4" Copper Manifold with R25 Ball Valve, 12 outlet
Magnifying glass
Hover image to zoom
$801.03 each
Backorder
Backorder
Get it Fri, Dec 18 - Thu, Jan 21
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Number of Outlets
12
Product Highlight: Supply Size
2"
Product Highlight: Warranty
10 Year Warranty

Description

–
The 2" x 4' Copper Valved Manifold with R25 Threaded Ball Valves is designed for radiant heating applications. The manifold has a 2" copper sweat fitting adapter supply connection and 3/4" nominal branches that are 4 inches on center. This 12-outlet manifold comes preassembled with R25 threaded ball valve connections

Specs

–
Type:

Open

Number of Outlets:

12

Supply Size:

2"

Supply Connection:

Sweat (CxC)

Warranty:

10 Year

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy