| Number of Outlets: | 8 |
|---|---|
| Loop Size: | 1/2" |
| Supply Connection: | PEX |
| Supply Size: | 3/4" |
| Material: | Engineered Plastic |
| Max Temp (F): | 210°F at 150 psi |
| Fitting System Compatibility: | Expansion PEX |
| Tubing Compatibility: | PEX |
| Standards Met: | ASTM F1960 ASTM F877 CAN/CSA B137.5 |
The EP multi-port tee manifolds are rated for potable water plumbing and Uponor does not recommend them for heating applications.