Apply to be a TradeMaster!
Main product image of EP Flow-Through Roll-Out Multi-Port Elbow, 3 Outlets, 3/4"
Magnifying glass
Hover image to zoom

EP Flow-Through Roll-Out Multi-Port Elbow, 3 Outlets, 3/4"

SKU:
Q2235577
Rating:
(0)
Q&A:
(0)
EP Flow-Through Roll-Out Multi-Port Elbow, 3 Outlets, 3/4"
Magnifying glass
Hover image to zoom
$38.01 each
In Stock
In Stock
Get 6 Tue, Nov 3
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Fitting System Compatibility
Expansion PEX
Product Highlight: Number of Outlets
3
Product Highlight: Material
Engineered Plastic
Product Highlight: Supply Size
3/4"
Product Highlight: Loop Size
1/2"
Product Highlight: Inlet Type
PEX

Description

–
EP flow-through roll-out multi-port elbow features an integrated 3/4" ProPEX elbow with 1/2" ProPEX branch outlets. The elbow is designed for demanding slab-on-grade plumbing applications, and eliminates the need for multiple connections. The elbow is made of EP, which is proven in demanding hot-water applications.

Note: ProPEX Tool is required. ProPEX Rings sold separately.

Specs

–
Number of Outlets:

3

Loop Size:

1/2"

Supply Size:

3/4"

Supply Connection:

PEX

Material:

Engineered Plastic

Inlet Type:

PEX

Fitting System Compatibility:

Expansion PEX

Tubing Compatibility:

PEX

Standards Met:

ASTM F1960

ASTM F877

CAN/CSA B137.5

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy