Shop Resideo Sale
Main product image of Model 101 1/2" PEX Inlet Anti-Siphon Mild Climate Wall Faucet
Magnifying glass
Hover image to zoom

Model 101 1/2" PEX Inlet Anti-Siphon Mild Climate Wall Faucet

Brand:
Woodford
SKU:
101PX
Rating:
(5)
Q&A:
(0)
Model 101 1/2" PEX Inlet Anti-Siphon Mild Climate Wall Faucet
Magnifying glass
Hover image to zoom
$35.95 each
In Stock
In Stock
Get 116 Tue, Nov 17
Order by today, receive Tuesday

Non-Potable Water Applications

–
This product does not comply with the “Safe Drinking Water Act,” which requires that products meet low-lead standards in order to be used in systems providing water for human consumption (drinking or cooking). This item is for non-potable (non-human consumption) water applications only.
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/2"
Product Highlight: Inlet Type
PEX
Product Highlight: Lead Free
No
Product Highlight: Max Temp (F)
120°F Max Temp
Product Highlight: Max Pressure (PSI)
125 MAX PSI
Product Highlight: Outlet Size
3/4"

Description

–
Note: Wall flange not assembled.

The Model 101 is an anti-siphon protected wall faucet designed with the classic Woodford look for irrigation purposes in mild climate areas. The Model 101 utilizes Woodford atmospheric vent and patented check to provide anti-siphon protection. This feature eliminates the need for an add-on vacuum breaker that restricts flow.

Specifications:
  • ASSE Standard 1019-Type C approved
  • UPC / IAPMO listed
  • Anti-siphon with integral check and atmospheric vent
  • Not intended for continuous use
  • U.S. Patents: Manufactured under one or more of the following patents: 4,182,356; 5,590,679; 5,632,303 and patents pending

Features:
  • IAPMO Listed
  • 3/4” male hose thread nozzle
  • EPDM packing with adjustable packing nut
  • Standard “O” size seat washer
  • No Lead Solder Joints
  • Red brass head casting
  • Solid brass valve stem
  • Powder coated die cast aluminum wheel handle
  • Adjustable, polycarbonate wall flange
  • Max Pressure: 125 p.s.i.
  • Max Temperature: 120° F

Specs

–
Max Temp (F):

120°F

Size:

1/2"

Inlet Type:

PEX

Max Pressure (PSI):

125

Outlet Size:

3/4"

Lead Free:

No

Outlet Type:

Garden Hose Thread

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Closed Now:
Hours
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Chrome Finishing Sleeve for 1/2" PEX (11/16" O.D.)
SKU: F5600500
Uponor (Wirsbo)

Product Reviews

5 out of 5 reviews
100% would recommend this product
5
out of 5 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-5 of 5 reviews

Works great

I had to replace a faucet that busted from cold temperatures. This one was easy to connect and install.
Tones
Raleigh, NC
8 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this product again!

Good price, quick shipping!
Mark
Morehead City NC
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I've purchased this product several times

Great product. Can't find these around here so appreciate you guys always making it easy for me to get what I'm looking for
Shaffer
Pickerington ohio
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Have purchased several times

Would recommend buying this
Shaffer
Pickerington ohio
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Definitely would buy again

Great product. Thank you
Shaffer
Pickerington ohio
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy