Apply to be a TradeMaster!
Main product image of Model 122 1/2" PEX Inlet Horizontal Hot & Cold Anti-Siphon Wall Faucet
Magnifying glass
Hover image to zoom

Model 122 1/2" PEX Inlet Horizontal Hot & Cold Anti-Siphon Wall Faucet

Brand:
Woodford
SKU:
122PX
Rating:
(9)
Q&A:
(0)
Model 122 1/2" PEX Inlet Horizontal Hot & Cold Anti-Siphon Wall Faucet
Magnifying glass
Hover image to zoom
$134.58 each
In Stock
In Stock
Get 58 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/2" x 1/2"
Product Highlight: Inlet Type
PEX
Product Highlight: Lead Free
No
Product Highlight: Max Temp (F)
120°F Max Temp
Product Highlight: Max Pressure (PSI)
125 MAX PSI
Product Highlight: Mount
Horizontal

Description

–
The Woodford Model 122 and V122 are designed to provide hot and cold water service in mild climate areas on exteriors or interiors of residential structures where freezing is not expected. Separate hot and cold inlets and operating handles allow for manually operated water temperature control. These faucets are intended for irrigation purposes.

Suggested Uses:
  • Outside hot/warm water cleaning
  • Washing the car
  • Sanitary clean-up
  • Pet care

Specifications:
  • ASSE 1019-Type C Listed
  • Anti-siphon protection with integral check valve and atmospheric vent
  • Eliminates the need for an add-on vacuum breaker
  • Choose from five inlet options
  • (2) Oval, powder coated, die-cast aluminum handles - Standard

Features:
  • 3/4 Inch male hose nozzle
  • EPDM packing with adjustable packing nut
  • 5 Inlet options
  • No lead solder on all solder joints
  • Standard -O- size seat washer
  • Powder coated die cast aluminum oval handles
  • Max. Pressure - 125 p.s.i.
  • Max. Water Temperature - 120ø F
  • Shipping weight: (Shipped in individual cartons)
  • Model 122: 2 lbs - 13 oz

Specs

–
Max Temp (F):

120°F

Size:

1/2" x 1/2"

Inlet Type:

PEX

Max Pressure (PSI):

125

Lead Free:

No

Mount:

Horizontal

Outlet Type:

Garden Hose Thread

Outlet Size:

1/2"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

You May Also Need

Tube Talon for 1/2" PEX Tubing (Bag of 100)
SKU: PXTT050
Bluefin

Product Reviews

4.44 out of 9 reviews
88% would recommend this product
4.44
out of 9 Reviews
88% would recommend this product
WRITE A REVIEW
5 star
78%
4 star
11%
3 star
0%
2 star
0%
1 star
11%
WRITE A REVIEW
Showing 1-9 of 9 reviews

I would buy again if needed

A garage faucet and it fits and works great. Easy install
Gordon
ID
4 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would not buy again

I have to buy again for my barn because of the fittings. I bought one and had it installed and it lasted less than 24 hours. A horse hit it and sheared the knob right off.
Horse farm
Atlanta
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Nice and sturdy product

Customer service was very attentive.
Repeat customer
Va
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Works great.

Mounted it in my garage
Md
Oregon
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Fantastic

Added it next to my shop sink for filling car wash buckets, pressure washing and dog washing.
Jim
Loveland
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Works well

Works well, i needed something that would work for a warm/cold water faucet in the garage.
Kmac
KC MO
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Quality valve

Exactly what I wanted at a fair price. Looking forward to hot water access outside. Delivery was prompt and the product was as described.
Poppa Bear
Hill Country, Texas
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good faucet needs more mounting holes

Installed in pole barn. Needs mounting holes on bottom of faucet flange. There's only 2 hole on the top. Not enough material to drill your own.
Pole barn guy
Buffalo. NY
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

It was a quality plumbing product.

I returned it only because my plumber changed his mind and came up with an alternate solution. This was my second PO with SupplyHouse.com. Their customer service was excellent and they did not worry at all about a partial prompt return. OK . . . so do it yourself or trust your plumber . . . SupplyHouse is with you. AND . . . I'm with SupplyHouse from here on.
David
Andover, OH
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy