Shop Resideo Sale
Main product image of Model 17 12", 1/2" MPT x Sweat Inlet Anti-Siphon Wall Faucet w/ Metal Handle
Magnifying glass
Hover image to zoom

Model 17 12", 1/2" MPT x Sweat Inlet Anti-Siphon Wall Faucet w/ Metal Handle

Brand:
Woodford
SKU:
17CP-12-MH
Rating:
(61)
Q&A:
(0)
Model 17 12", 1/2" MPT x Sweat Inlet Anti-Siphon Wall Faucet w/ Metal Handle
Magnifying glass
Hover image to zoom
$49.87 each
In Stock
In Stock
Get 101 Tue, Nov 17
Order by today, receive Tuesday

Non-Potable Water Applications

–
This product does not comply with the “Safe Drinking Water Act,” which requires that products meet low-lead standards in order to be used in systems providing water for human consumption (drinking or cooking). This item is for non-potable (non-human consumption) water applications only.
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/2"
Product Highlight: Length (Inches)
13-1/4" Length
Product Highlight: Inlet Type
Sweat x MNPT
Product Highlight: Lead Free
No
Product Highlight: Max Temp (F)
120°F Max Temp
Product Highlight: Wall Thickness
12"

Description

–

Note: This item offers anti-siphon protection


Overall Length of this product is 13-1/4". Overall Length is determined by wall thickness plus the inlet length. Please check Product Overview file for details.


The freezeless Model 17 is designed and intended for year- round residential irrigation purposes regardless of outside temperature. This faucet will not rupture from freezing when the valve is shut off and the hose is removed. The Model 17 contains an integral backflow protection device which protects up to 125 psi of backpressure and therefore does not require and add-on vacuum breaker.


Specifications:

  • Manufactured under one or more of the following patents: 3,208,715; 3,278,201; 5,590,679; 5,632,303
  • ASSE 1019 - Type C Listed
  • CSA, cUPC Approved

Features:

  • 1/2" Copper Sweat Fitting : K, L, or M Inside
  • 3/4" male hose thread nozzle
  • Stainless steel seat - eliminates wire draw
  • EPDM packing to prevent leaking
  • Full circle operating threads on valve body and retainer
  • No-lead solder
  • Standard "O" size seat washer
  • Powder-coated, die cast aluminum handle
  • Adjustable polycarbonate wall flange
  • Max Pressure: 125 p.s.i.
  • Max Temperature: 120° F

Specs

–
Max Temp (F):

120°F

Wall Thickness:

12"

Product Type:

Wall Hydrant

Size:

1/2"

Length (Inches):

13-1/4"

Inlet Type:

Sweat x MNPT

Max Pressure (PSI):

125

Anti-Siphon:

Yes

Yes

Outlet Size:

3/4"

Outlet Type:

Garden Hose Thread

Lead Free:

No

Application:

Residential

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Wall Thickness
Product Type
Size
Inlet Type
Anti-Siphon
12"
Wall Hydrant
1/2"
Sweat x MNPT
Yes
Yes

You May Also Need

Model 17 8", 1/2" MPT x Sweat Inlet Anti-Siphon Wall Faucet w/ Metal Handle
SKU: 17CP-8-MH
Woodford
Model 17 4", 1/2" MPT x Sweat Inlet Anti-Siphon Wall Faucet w/ Metal Handle
SKU: 17CP-4-MH
Woodford

Product Reviews

4.92 out of 61 reviews
98% would recommend this product
4.92
out of 61 Reviews
98% would recommend this product
WRITE A REVIEW
5 star
93%
4 star
5%
3 star
2%
2 star
0%
1 star
0%
WRITE A REVIEW
Customer Images

Most Liked Positive Review

Good buy

Same price as the ones at the big box store but quality is much better. I installed a big box one a year ago and really struggled to have it not leak from the vacuum breaker (replacing the basically new seal and tightening it beyond tight finally corrected it) as it leaked day one. Installed two of these in addition to the big box one and these did not leak at all. Also heavy duty built and feel solid.
VS

Most Liked Negative Review

Never Leave In Open Position For Extentwd Period Of Time

Pin Hole Leak One Year Old Due To Custoner Leaving Handle In Open Position, Let People Know They Cannot Have It Open All The Time On Sprinkler/ Tiner System Ot You WILL GET A CALL BACK LIKE I DID
Showing 1-10 of 61 reviews

Never Leave In Open Position For Extentwd Period Of Time

Pin Hole Leak One Year Old Due To Custoner Leaving Handle In Open Position, Let People Know They Cannot Have It Open All The Time On Sprinkler/ Tiner System Ot You WILL GET A CALL BACK LIKE I DID
Sean
Kingston Ny
3 months ago
Was this review helpful to you?

Best frost proof sillcock IMO

I used Prier for years and finally switched over to Woodford. Parts are readily available and if it doesn't get left with a garden hose over winter it will last forever. Well made and works much smoother than the competition.
RickyV
Lake Zurich , IL
3 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I will buy again

I have to replace these all the time, Great price point fast delivery.
shorty
southeast idaho
5 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would use this product on most jobs.

Easy install, usually fits existing opening in wall.
Chris
Ohio
6 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Worked like a charm.

Replaced 50 plus year old garden hose connection. Easy install.
Jake
Boston
7 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Perfect when a long spigot is needed

Someone put a short one in my house and it froze this should be the ticket.
Dave
Glen mills pa
7 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Excellent product shipped fast and accurate

Great shipping. I would recommend the Supply House to everyone.
Fred
Chicago area
12 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Perfect fordeep walls or walls that have a corner cabinet

I had to use this one to get through and interior corner cabinet before reaching the water source. Perfect
BigAl
Beech Mountain, NC
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great Hose bibb

I have used these for years and love them, the only issue with them is if the vacume breaker needs replaced, they never want to come out. It almost seemes like they are super glued in the threaded portion
Tim
PNW
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

yes

great kose bib that last long and installs easy
vinny
US-PA
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy