Apply to be a TradeMaster!
Main product image of Model 17 Metal Handle Repair Kit
Magnifying glass
Hover image to zoom
Model 17 Metal Handle Repair Kit
Magnifying glass
Hover image to zoom
$26.53 each
BOX UP & SAVE 5%
$150.66 box of 6
$25.11 each
In Stock
In Stock
Get 26 Tomorrow, Nov 17
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Description

–

Woodford Model 17 Metal Handle Repair Kit

The Woodford Model 17 Metal Handle Repair Kit restores function to Model 17 wall faucets through replacement of the handle assembly and internal sealing components. This residential repair kit includes a metal wheel handle, packing materials, seat rubber, check valves, and associated hardware. The kit addresses common wear points in frost-free sillcocks without requiring full faucet replacement.

Key Features & Benefits

  • Complete Handle Assembly: Replaces worn or broken metal wheel handle and mounting screw in one kit
  • Dual Check Valve System: Includes both primary and secondary check valves to maintain backflow prevention
  • EPDM Packing: Resists temperature extremes and maintains seal integrity through seasonal cycling
  • Seat Rubber Replacement: Restores watertight shutoff at the valve seat
  • Packing Support Washer: Distributes compression load evenly to extend packing life
  • Float Kit Included: Contains RK-17VB vacuum breaker float assembly for anti-siphon function
  • Residential Application: Designed for single-family and light-duty residential installations
  • Model 17 Compatibility: Engineered specifically for Woodford Model 17 wall faucets
  • Product Type: Repair Kit

Compatibility & Requirements

This repair kit fits only Woodford Model 17 wall faucets. The kit does not include the stem assembly; for stem damage, order replacement stems separately. Installation should be performed by a qualified installer to avoid freeze damage from improper reassembly. Local codes may require backflow prevention devices on all outdoor faucets; verify compliance after repair. The kit serves 1/2 inch MPT or sweat inlet connections typical to Model 17 units.

Installation & Care

Shut off water supply and drain the line completely before disassembly. Remove the existing handle screw (part 30002) and metal wheel handle (part 30096). Unthread the packing nut (part 30059) and extract the old EPDM packing (part 30560) and packing support washer (part 30421). Inspect the valve seat for damage and replace the seat rubber (part 30008) and retainer screw (part 30009). Install the new check valves (parts 30418 and 30459) according to the float kit instructions. Reassemble with new packing materials, tightening the packing nut to eliminate leaks without overtightening. Install the new handle and test for smooth operation. Cycle the valve several times to seat all components. Inspect annually for drips or packing leaks.

What's Included

  • Handle Screw (part 30002)
  • Metal Wheel Handle (part 30096)
  • Packing Nut (part 30059)
  • EPDM Packing (part 30560)
  • Packing Support Washer (part 30421)
  • Seat Rubber (part 30008)
  • Retainer Screw (part 30009)
  • Check Valve (part 30418)
  • Check Valve (part 30459)
  • Float Kit (RK-17VB)

Frequently Asked Questions

Q: Does the RK-17MH repair kit include the stem washer and packing for a complete rebuild of a Model 17 frost-free sillcock?
A: Yes, the kit contains the seat rubber (which seals against the valve seat at the end of the stem) and the EPDM packing that seals the stem shaft.

Q: Can this repair kit fix a broken outdoor faucet handle on any brand of wall faucet?
A: No, this kit is engineered exclusively for Woodford Model 17 wall faucets and will not fit other brands or Woodford models.

Specs

–
Product Type:

Repair Kit

Application:

Residential

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Model-17, Vacuum Breaker Float Kit
SKU: RK-17VB
Woodford
EPDM Packing
SKU: 30560-WOODFORD
Woodford
Model 17 10", 1/2" MPT x Sweat Inlet Anti-Siphon Wall Faucet w/ Metal Handle
SKU: 17CP-10-MH
Woodford

Product Reviews

4.88 out of 32 reviews
97% would recommend this product
4.88
out of 32 Reviews
97% would recommend this product
WRITE A REVIEW
5 star
97%
4 star
0%
3 star
0%
2 star
0%
1 star
3%
WRITE A REVIEW

Most Liked Positive Review

Outdoor spigot repair kit.

I typed in the model that I had and the parts I needed popped right up. Faster than shopping the big box stores, and wandering up and down every aisle to find what you need. I would strongly suggest buying more from this company. I know that I certainly will again. I can't stand staring at a wall of products in the chain stores, with nobody there to help you find anything. When time is money, this can save you a lot of trouble. The instructions and repair were too easy. Time saved = money in my pockets.
VS

Most Liked Negative Review

Appreciated the quick turn around time on order.

The stem on the anti-siphon valve was broke off when the kit arrived.
Showing 1-10 of 32 reviews

Woodford Model 17 repair

FANTASTIC-very happy to be able to buy these parts to renew outdoor faucet that would have been very costly to replace otherwise as interior access would have require drywall surgery..
Eric
rural IA
5 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this product again and again.

I used this product to repair a broken faucet. The parts were just what I needed and what I ordered. Great service in getting the needed parts.
Cash
Rocky Mount, NC
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Appreciated the quick turn around time on order.

The stem on the anti-siphon valve was broke off when the kit arrived.
Unsatisfied
Massillon, OH
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good product and great customer service.

I purchased 2 of these. The first one had all the right parts. The second was missing one very important part. I contacted Supplyhouse.com about the issue and they sent me a replacement kit at no charge.
Lew
Kalispell, MT
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good product.

Worked perfectly. Easy to install with clear instructions easy to find on the web. I like Woodford.
Bill
Tennessee
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great Kit!

This kit had all the parts I needed to restore my faucet like new.
Jasper
Missouri
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this product again

The product was exactly what I needed to repair a broken spicket and it arrived quickly so I could get the repair done and back to watering as needed!
John V
Pueblo West, CO
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

perfect repair

this is the third time i have used this company. Every time the parts and kits have been perfect. The shipping arrives very fast and NEVER the wrong thing. Thanks you all !!!
Rick
Indianapolis
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good price

Best price I could find for my faucet parts and reasonably quick delivery.
John
Ann Arbor
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Exactly what I needed

This kit comes with everything you need. Youtube will help with installation video. Great price and very happy!
SideshowBob
Somewhere Missouri
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: I have 3 Woodford Model 17 Frost free sillcocks and would like to rebuild them. Just want to make sure the RK-17MH has the stem washer (the goes on the end of the stem and shuts off the water against the seat) and the packing. Looks like it does, but want to be sure.

Asked by Tim 9 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

Woodford RK-17MH Model 17 Repair Kit contains the following: 30002 Handle Screw 30096 Metal Wheel Handle 30059 Packing Nut 30560 EPDM Packing 30421 Packing Support Washer 30008 Seat Rubber 30009 Retainer Screw 30418 Check Valve 30459 Check Valve RK-17VB Float Kit

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy