Apply to be a TradeMaster!
Main product image of Model 17 3/4", 12" Inlet Wall Faucet w/ Metal Handle
Magnifying glass
Hover image to zoom

Model 17 3/4", 12" Inlet Wall Faucet w/ Metal Handle

Brand:
Woodford
SKU:
17W3-12-MH
Rating:
(1)
Q&A:
(0)
Model 17 3/4", 12" Inlet Wall Faucet w/ Metal Handle
Magnifying glass
Hover image to zoom
$51.41 each
In Stock
In Stock
Get 7 Tomorrow, Sep 17
Order by 6PM, receive Tomorrow

Non-Potable Water Applications

This product does not comply with the “Safe Drinking Water Act,” which requires that products meet low-lead standards in order to be used in systems providing water for human consumption (drinking or cooking). This item is for non-potable (non-human consumption) water applications only.
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Size
3/4"
Product Highlight: Inlet Type
ProPEX
Product Highlight: Lead Free
No
Product Highlight: Max Temp (F)
120°F Max Temp
Product Highlight: Length
13-1/2"
Product Highlight: Wall Thickness
12"

Description

The Freezeless Model 17 is designed and intended for year-round residential irrigation purposes regardless of outside temperature. This faucet will not rupture from freezing when the valve is shut off and the hose is removed. The Model 17 contains an integral backflow protection device which protects up to 125 psi of backpressure and therefore does not require an add-on vacuum breaker. This ASSE 1019 device is intended for irrigation use and outdoor watering and shall not be subjected to more than (12) hours of continuous water pressure.

Features
  • 3/4” male hose thread nozzle
  • Stainless steel seat - eliminates wire draw
  • EPDM packing to prevent leaking
  • Full circle operating threads on valve body and retainer
  • No-lead solder
  • Standard “O” size seat washer
  • Powder-coated, die cast aluminum handle
  • Optional Tee Key available (extra charge)
  • Adjustable polycarbonate wall flange
  • MAX PRESSURE - 125 p.s.i.
  • MAX TEMPERATURE - 120° F

Specs

Max Temp (F):

120°F

Length:

13-1/2"

Wall Thickness:

12"

Size:

3/4"

Inlet Type:

ProPEX

Inlet Size:

3/4"

Max Pressure (PSI):

125

Outlet Size:

3/4"

Anti-Siphon:

Yes

Lead Free:

No

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


You May Also Need

3/4" ProPEX Ring with Stop
SKU: Q4690756
Uponor (Wirsbo)

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

I would recommend this over the other popular brands.

I replaced an existing Prier wall hydrant / hose bibb / wall faucet / sill cock (whatever you call these things) with this unit and I find that it is far easier to attach the hose while wearing gloves than the other brands. The outlet simply hangs lower and is more accessible than others I have used. NOTE: If you are installing this 3/4" ProPEX with a service loop, you will need a minimum 1.375" hole to allow room for the faucet with the PEX Expansion Ring installed to pass through the wall.
Haus
Louisville, KY
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy