Apply to be a TradeMaster!
Main product image of Model 19 12", 1/2" PEX Crimp Inlet Anti-Siphon Wall Faucet w/ Metal Handle
Magnifying glass
Hover image to zoom

Model 19 12", 1/2" PEX Crimp Inlet Anti-Siphon Wall Faucet w/ Metal Handle

Brand:
Woodford
SKU:
19PX-12
Rating:
(8)
Q&A:
(2)
Model 19 12", 1/2" PEX Crimp Inlet Anti-Siphon Wall Faucet w/ Metal Handle
Magnifying glass
Hover image to zoom
$84.07 each
In Stock
In Stock
Get 3 Wed, Oct 7

Non-Potable Water Applications

–
This product does not comply with the “Safe Drinking Water Act,” which requires that products meet low-lead standards in order to be used in systems providing water for human consumption (drinking or cooking). This item is for non-potable (non-human consumption) water applications only.
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/2"
Product Highlight: Length (Inches)
13-1/4" Length
Product Highlight: Inlet Type
PEX Crimp
Product Highlight: Max Temp (F)
120°F Max Temp
Product Highlight: Wall Thickness
12"
Product Highlight: Max Pressure (PSI)
125 MAX PSI

Description

–
Note: This item offers anti-siphon protection

Overall Length of this product is 13-1/4". Overall Length is determined by wall thickness plus the inlet length. Please check Product Overview file for details.

The freezeless Model 19 is intended for irrigation purposes and designed for year-round residential regardless of outside temperature. This product contains an integral backflow protection device which protects up to 125 psi of backpressure and therefore does not require an add-on vacuum breaker.

Specifications:
  • Manufactured under one or more of the following patents: 3,208,715; 3,278,201; 5,590,679; 5,632,303; 6,142,172; 6,532,986 and patents pending
  • ASSE 1019 - Type C Listed
  • CSA, cUPC Approved
  • Not intended for continuous use
Features:
  • Patented resetting pressure relief valve prevents the faucet tube from bursting in freezing conditions even if a hose is unintentionally left on.
  • 3/4" male hose thread nozzle
  • Stainless steel seat - eliminates wire draw
  • EPDM packing to prevent leaking
  • Full circle operating threads on valve body and retainer
  • No-lead solder
  • Standard “O” size seat washer
  • Oval, powder-coated, die cast aluminum handle
  • Optional Tee Key available (extra charge)
  • Adjustable polycarbonate wall flange
  • MAX PRESSURE - 125 p.s.i.
  • MAX TEMPERATURE - 120° F

Specs

–
Max Temp (F):

120°F

Wall Thickness:

12"

Length (Inches):

13-1/4"

Size:

1/2"

Inlet Type:

PEX Crimp

Max Pressure (PSI):

125

Anti-Siphon:

Yes

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Tue

You May Also Need

Product Reviews

5 out of 8 reviews
100% would recommend this product
5
out of 8 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Customer Images
Showing 1-8 of 8 reviews

Very satisfied with my order

Product is of very good quality and easy to install. Delivery was as described.
Scott
Taylor, MI
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Nice

Nice faucet, works great and easy to install. I used a Bib Buddy mounting plate also.
Ken
Detroit
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great product

Pricing and shipping was great.
Wildbill
NC
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Quality products and service

This place is awesome!!! Order came super fast! Would buy again! Thanks
Chance
Utah
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this product again

Woodford has a full line of antifreeze hose bibs. I have use their products before my retirement. I plan to use their product line as needed
Joe
Long Island
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Reliable

This is a reliable brand and model. For where we live the model 19 is really needed.
Subfam2
Layton, UT
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

No more frozen & burst wall faucet

This model 19 addresses the possibility that the wall faucet was installed with a backwards pitch. Even if the unit does not drain, it will not burst.
Richard
Knoxville, TN
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Frost free hose bib.

Quality product, easy to rebuild if ever needed.
Robbie
Yakima Wa
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

2 Questions
2 Questions
ASK A QUESTION

Q: Is this a 1/4 turn or multi turn faucet?

Asked by S0ety 10 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

The MODEL-19PX is a full turn faucet.

Was this review helpful to you?

Q: Which type of Pex is this compatible with? Simply stating a Pex inlet is not helpful.

Asked by Terry 10 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

The end is a standard crimp/clamp barbed pex connection.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy