Apply to be a TradeMaster!
Model 19, 10" Inlet Wall Faucet

Model 19, 10" Inlet Wall Faucet

Brand:
Woodford
SKU:
19W-10
Rating:
(0)
Q&A:
(0)
Model 19, 10" Inlet Wall Faucet
$54.42 each
Out of Stock
Out of Stock
Get it Tue, Oct 20 - Tue, Oct 27

Non-Potable Water Applications

–
This product does not comply with the “Safe Drinking Water Act,” which requires that products meet low-lead standards in order to be used in systems providing water for human consumption (drinking or cooking). This item is for non-potable (non-human consumption) water applications only.
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/2"
Product Highlight: Length (Inches)
11-1/2" Length
Product Highlight: Connection Type
ProPEX Connection
Product Highlight: Handle Style
Oval

Description

–

19W-10 is a Model 19, 10" Inlet Wall Faucet for Woodford Plumbing Supplies.



Specs

–
Length (Inches):

11-1/2"

Connection Type:

ProPEX

Handle Style:

Oval

Size:

1/2"

Anti-Siphon:

Yes

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy