19W-4 is a Model 19 4", 1/2" Expansion PEX Inlet Anti-Siphon Wall Faucet w/ Metal Handle for Woodford Plumbing Supplies.
| Connection Type: | ProPEX |
|---|---|
| Wall Thickness: | 4" |
| Size: | 1/2" |
| Max Temp (F): | 120°F |
| Anti-Siphon: | Yes |
| Length (Inches): | 5-7/8" |
| Max Pressure (PSI): | 125 |