Shop Resideo Sale
Main product image of Model 22 6", 1/2" MPT x Sweat Inlet Hot & Cold Anti-Siphon Wall Faucet w/ Metal Handle
Magnifying glass
Hover image to zoom

Model 22 6", 1/2" MPT x Sweat Inlet Hot & Cold Anti-Siphon Wall Faucet w/ Metal Handle

Brand:
Woodford
SKU:
22CP-6-MH
Rating:
(40)
Q&A:
(1)
Model 22 6", 1/2" MPT x Sweat Inlet Hot & Cold Anti-Siphon Wall Faucet w/ Metal Handle
Magnifying glass
Hover image to zoom
$165.43 each
In Stock
In Stock
Get 10 Mon, Nov 16
Order by 6PM, receive Monday

Non-Potable Water Applications

–
This product does not comply with the “Safe Drinking Water Act,” which requires that products meet low-lead standards in order to be used in systems providing water for human consumption (drinking or cooking). This item is for non-potable (non-human consumption) water applications only.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/2"
Product Highlight: Length (Inches)
7-3/4" Length
Product Highlight: Inlet Type
Sweat x MNPT
Product Highlight: Lead Free
No
Product Highlight: Max Temp (F)
120°F Max Temp
Product Highlight: Wall Thickness
6"

Description

–
Note: This item offers anti-siphon protection

Overall Length of this product is 7-3/4". Overall Length is determined by wall thickness plus the inlet length. Please check Product Overview file for details.

The freezeless Model 22 hot and cold faucet is designed and intended for year-round hot and cold irrigation and cleaning purposes regardless of outside temperature. Separate hot and cold inlet tubes allow for manually operated temperature control with cross contamination protection. This faucet contains patented pressure relief valves that prevents the faucet from bursting in freezing weather should a hose be accidentally left on. The Model 22 contains an integral backflow protection device and does not require and add-on vacuum breaker.

Specifications:
  • Manufactured under one or more of the following patents: 3,208,715; 3,278,201; 5,590,679; 5,632,303; 6,142,172; 6,532,986 and patents pending
  • ASSE 1019 Listed
  • CSA, UPC, cUPC Approved
  • Not intended for continuous use
Features:
  • Patented resetting pressure relief valve prevents the faucet tube from bursting in freezing conditions even if a hose is unintentionally left on.
  • Built-In Vent Float style Vacuum Breaker
  • Faucet drains automatically when hose is removed
  • EPDM packing to prevent leaking
  • Oval, powder-coated, die cast aluminum handle
  • Stainless steel seat - eliminates wire draw
  • Standard “O” size seat washer
  • Tee Key configuration - (extra charge)
  • No-lead solder
  • 3/4” male hose thread
  • MAX PRESSURE - 125 p.s.i.
  • MAX TEMPERATURE - 120° F

Specs

–
Max Temp (F):

120°F

Product Type:

Wall Hydrant

Wall Thickness:

6"

Size:

1/2"

Length (Inches):

7-3/4"

Inlet Type:

Sweat x MNPT

Max Pressure (PSI):

125

Outlet Size:

3/4"

Anti-Siphon:

Yes

Lead Free:

No

Outlet Type:

Garden Hose Thread

Application:

Residential

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


QUICK SUPPORT

Order StatusShipping PolicyReturnsIs My Item in Stock?Request Item for Site

Compare Similar Products

Brand
Product Type
Wall Thickness
Size
Inlet Type
Anti-Siphon
CURRENT ITEM
Product Image of Model 22 6", 1/2" MPT x Sweat Inlet Hot & Cold Anti-Siphon Wall Faucet w/ Metal Handle
Model 22 6", 1/2" MPT x Sweat Inlet Hot & Cold Anti-Siphon Wall Faucet w/ Metal Handle
SKU: 22CP-6-MH
(40)
Wall Hydrant
6"
1/2"
Sweat x MNPT
Yes

You May Also Need

Model 22 8", 1/2" MPT x Sweat Inlet Hot & Cold Anti-Siphon Wall Faucet w/ Metal Handle
SKU: 22CP-8-MH
Woodford

Product Reviews

4.7 out of 40 reviews
95% would recommend this product
4.7
out of 40 Reviews
95% would recommend this product
WRITE A REVIEW
5 star
88%
4 star
5%
3 star
3%
2 star
0%
1 star
5%
WRITE A REVIEW
Customer Images

Most Liked Positive Review

Way over due

Being a Master Plumber since 1984 I should have installed this back in 1992. Way over due. It makes cleaning items a lot better. I can fill the bucket with hot/warm water without going inside to the laundry sink. A huge help. It has been used several times with the pressure washer and does a much better cleaning job. The vacuum breaker has not leaked, this is good. The angle/slope of the valves stems inside the block wall are too steep. No need to put such an angle/slope on those valves stems. It makes drilling the holes through a block or concrete wall more difficult. Even with being level or a slight angle/slope the stems will still drain. Again, too much angle/slope on the valve stems through the block/concrete wall. Live in Virginia and subject to freezing conditions. I removed the internal seals to promote better drainage. I phone contacted Woodford about this and they were awesome as I only had to speak to one person who knew just what I was talking about. I wish the outlet brass flange around the entire faucet body was another 1/8" wider. Very difficult to keep an 1-1/8" bit still while drilling at an angle/slope through a block/concrete wall. Chalking helped out. But having the flange a little wider would be great and would not detract from the awesome faucet appearance. Don't wait any longer to purchase one and install it. I also installed the vertical one as well.
VS

Most Liked Negative Review

Ruptured after 2 years,

After using the faucet for 2 seasons one of the feed lines ruptured and is now spraying inside of the wall it was installed. Supplyhouse will just tell you it's out of warranty and to by a new one. So much for being advertised as freeze less.
Showing 1-10 of 40 reviews

These DO NOT have metal handles

I ordered these because they said they had metal handles.
Scada
Madison, WI
2 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great product

the product worked great. Its wonderful to have hot and cold water available outside
paul
Syracuse NY
4 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

was the proper faucet for the job

used as a replacement for a prior fit perfectly was the proper faucet for the job
Frenchie MT
North East Montana
6 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

quick service

If something is wrong, they make it right.
Don
Salem, VA
12 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Quality Product

The hose bib provides hot and cold water outside. It solves the problem of installing two hose bibs and connecting them together with a "Hose Y". It was delivered quickly at a lower cost than my local supplier. No local plumbing supply distributors stock this item.
Brions
Springdale, UT
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Works great.

I should have bought this years ago. A little expensive but seems worth it so far. Bought it for my own home. Not a plumber but it's just a faucet. Simple to install. Only wish they had a lead free version and if they do I clearly missed it. I would buy again.
Jrp
Michigan
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy again, although I wish it had 1/4 turn.

Worked well, hot and cold water in the garage.
John
Solon, oh
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Would buy again

Was as described fast shipping all went well would buy again
Cheeky
Mn
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Out door faucet

Super nice built
Kevin
Hudson ohio
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I will use there services in the future without hesitation.

For outdoor dog bath. Excellent product so far. Quality.
Rob
Long Island NY
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: Can this model be used in Europe? (Ireland)

Asked by Fiona 8 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- Supplyhouse.com Team

Supply House only sells to the 50 United States. other countries may have different codes to go by. Please refer to a licensed installer to confirm code.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy