Note: This item offers anti-siphon protection
Overall Length of this product is 9-3/4". Overall Length is determined by wall thickness plus the inlet length. Please check Product Overview file for details.
The freezeless Model 22 hot and cold faucet is designed and intended for year-round hot and cold irrigation and cleaning purposes regardless of outside temperature. Separate hot and cold inlet tubes allow for manually operated temperature control with cross contamination protection. This faucet contains patented pressure relief valves that prevents the faucet from bursting in freezing weather should a hose be accidentally left on. The Model 22 contains an integral backflow protection device and does not require and add-on vacuum breaker.
Specifications:
Features:
| Size: | 1/2" |
|---|---|
| Max Temp (F): | 120°F |
| Product Type: | Wall Hydrant |
| Wall Thickness: | 8" |
| Length (Inches): | 9-3/4" |
| Inlet Type: | Sweat x MNPT |
| Max Pressure (PSI): | 125 |
| Outlet Size: | 3/4" |
| Anti-Siphon: | Yes |
| Lead Free: | No |
| Outlet Type: | Garden Hose Thread |
| Application: | Residential |
Supply House only sells to the 50 United States. other countries may have different codes to go by. Please refer to a licensed installer to confirm code.