Shop Resideo Sale
Main product image of Adjustable Operating Rod (4" - 14")
Magnifying glass
Hover image to zoom

Adjustable Operating Rod (4" - 14")

Brand:
Woodford
SKU:
RK-ADJ-PRV
Rating:
(4)
Q&A:
(0)
Adjustable Operating Rod (4" - 14")
Magnifying glass
Hover image to zoom
$30.05 each
In Stock
In Stock
Get 9 Tomorrow, Nov 10
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Description

–
Adjustable Operating Rod (4" - 14")

Includes:
  • (1) Inlet Stem
  • (1) Middle Stem
  • (1) Handle Stem
  • (1) Stem Stop
  • (2) Stainless Steel Clips
  • (1) EPDM Packing
  • (1) Packing Nut
  • (1) Round Metal Wheel Handle
  • (1) Handle Screw

Specs

–
Product Type:

Operating Rod

Operating Rod

Type:

Adjustable

Application:

Residential

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Model 17 Metal Handle Repair Kit
SKU: RK-17MH
Woodford

Product Reviews

3.75 out of 4 reviews
75% would recommend this product
3.75
out of 4 Reviews
75% would recommend this product
WRITE A REVIEW
5 star
50%
4 star
25%
3 star
0%
2 star
0%
1 star
25%
WRITE A REVIEW
Showing 1-4 of 4 reviews

Had to buy this Valve Stem

Had an old Woodford faucet with no model # on it and it was leaking every time the faucet was turned on. Searched online for a replacement but wasn't sure of the length. Was it a 12 or a 14 model ? Then ran across this repair kit and was kind of skeptical at first on buying it because of the one review that said it cut down on the flow of the water. Bought it anyway and was very easy to put together with the pictured diagram that they give you. Had it installed in less than 5 minutes, Works great and did not seem to have a decrease in the water flow. Also now, I know what Model my faucet is and what length the stem is. Size 12 - 13 & 7/ eighths. Thanks Supply House.
Mike
Germantown, WI.
4 years ago
Was this review helpful to you?

These Suck

I bought one of these about 2-1/2 years ago, and today it broke. Because of the design, it introduces multiple points of possible failure. Mine stripped at the extension from the blue shaft, which is splined, but wasn't strong enough to deal with a stuck faucet that didn't get used over the winter. I'll buy the proper length on in the future. Then you only have one point of possible failure.
Wayno
Utah
6 years ago
Was this review helpful to you?

Awesome!

Why didn't someone invent this 40 years ago?!
Ski Dave
Park City, Utah
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Easy to use

The instructions are pretty good, and it was easy to install. I knocked off a star because the water flow is definitely less, which makes sense because the shaft is a larger diameter than the non adjustable shafts. I didn't think it would be noticeable, but it is. I got this one because when I bought it I was unsure of which length I needed. My biggest problem was getting the old one out, since the shaft attachment to the valve had stripped where the actual valve opens/closes at the far back of the faucet. I ended up using a socket wrench with a long extension and a large diameter screw extractor to unscrew the valve. Then a bit of water pressure forced it out of the tube. I did have to cap off the faucet (where water normally comes out) to create enough pressure to get the valve out. Hopefully this helps somebody with a similar issue.
Wayno
Utah
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy