Apply to be a TradeMaster!
Main product image of Model V22 12", 1/2" MPT x Sweat Inlet Vertical Hot & Cold Anti-Siphon Wall Faucet w/ Metal Handle
Magnifying glass
Hover image to zoom

Model V22 12", 1/2" MPT x Sweat Inlet Vertical Hot & Cold Anti-Siphon Wall Faucet w/ Metal Handle

Brand:
Woodford
SKU:
V22CP-12-MH
Rating:
(21)
Q&A:
(0)
Model V22 12", 1/2" MPT x Sweat Inlet Vertical Hot & Cold Anti-Siphon Wall Faucet w/ Metal Handle
Magnifying glass
Hover image to zoom
$134.11 each
In Stock
In Stock
Get 3 Tue, Sep 22
Order by today, receive Tuesday

Non-Potable Water Applications

This product does not comply with the “Safe Drinking Water Act,” which requires that products meet low-lead standards in order to be used in systems providing water for human consumption (drinking or cooking). This item is for non-potable (non-human consumption) water applications only.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Size
1/2"
Product Highlight: Length (Inches)
13-3/4" Length
Product Highlight: Inlet Type
Sweat x MNPT
Product Highlight: Lead Free
No
Product Highlight: Max Temp (F)
120°F Max Temp
Product Highlight: Wall Thickness
12"

Description

Overall Length of this product is 13-3/4". Overall Length is determined by wall thickness plus the inlet length. Please check Product Overview file for details.

The freezeless Model 22 hot and cold faucet is designed and intended for year-round hot and cold irrigation and cleaning purposes regardless of outside temperature. Separate hot and cold inlet tubes allow for manually operated temperature control with cross contamination protection. This faucet contains patented pressure relief valves that prevents the faucet from bursting in freezing weather should a hose be accidentally left on. The Model 22 contains an integral backflow protection device and does not require and add-on vacuum breaker.

Model V22 Vertical Mount - Rough Brass for end wall installation

Specifications:
  • Manufactured under one or more of the following patents: 3,208,715; 3,278,201; 5,590,679; 5,632,303; 6,142,172; 6,532,986 and patents pending
  • ASSE 1019 Listed
  • CSA, UPC, cUPC Approved
  • Not intended for continuous use

Features:
  • Patented resetting pressure relief valve prevents the faucet tube from bursting in freezing conditions even if a hose is unintentionally left on.
  • Built-In Vent Float style Vacuum Breaker
  • Faucet drains automatically when hose is removed
  • EPDM packing to prevent leaking
  • Oval, powder-coated, die cast aluminum handle
  • Stainless steel seat - eliminates wire draw
  • Standard "O" size seat washer
  • Tee Key configuration - (extra charge)
  • No-lead solder
  • 3/4" male hose thread
  • MAX PRESSURE - 125 p.s.i.
  • MAX TEMPERATURE - 120° F

Specs

Max Temp (F):

120°F

Product Type:

Wall Hydrant

Size:

1/2"

Wall Thickness:

12"

Length (Inches):

13-3/4"

Inlet Type:

Sweat x MNPT

Max Pressure (PSI):

125

Outlet Size:

3/4"

Anti-Siphon:

Yes

Outlet Type:

Garden Hose Thread

Lead Free:

No

Application:

Residential

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


You May Also Need

Product Reviews

4.76 out of 21 reviews
89% would recommend this product
4.76
out of 21 Reviews
89% would recommend this product
WRITE A REVIEW
5 star
81%
4 star
14%
3 star
5%
2 star
0%
1 star
0%
WRITE A REVIEW
Customer Images

Most Liked Positive Review

Great outdoor hot/cold faucet; love the vertical install!

We actually installed this faucet into the side of an existing cabinet that already had an outdoor hot/cold sink, so we could keep a hot hose attached for an outdoor shower. I have to say it has worked GREAT! No issues with leaks, etc. Temp stays consistent once adjusted. Husband was able to install relatively easily with no issues. Faucet seems very sturdy and well-built. Only 2 things I would change if I could: not have the red/blue spigot markers be plastic (would have preferred metal), and reduce the lead level so water could be potable. But overall, still a winner!
VS

Most Liked Negative Review

I was a little dissapointed in the performance

While this is a very high quality item, I found that in order to have even warm water I have to turn the hot on all the way and can only turn the cold on one-eighth turn. I have another brand of outdoor mixing faucet on the other side of the house and it is the exact opposite.
Showing 1-10 of 21 reviews

Let's talk service

Supply house answers their phone and moves swiftly to assist when issues come up. My part turned out to be the wrong size. One phone call, picked up directly led to an easy return & re-order in 10 minutes time. Shipping was way FAST!
Vic
Southern Utah
5 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great quality and features

Great build quality and features. The knobs operate very smoothly. The built in backflow prevention and vacuum breaker are a great touch. I would have liked if it had included some stainless screws for mounting and had more than just the 2 screw holes.
smopuim86
Knoxville, TN
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great product

Used this on a metal barndominium. It fit perfectly. Works great.
Kmac
Washington
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Only time will tell if I would buy again. Seems good though.

No color choices rather have chrome.
Red
Palestine, tx
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Quality product

Have installed but not yet used and am impressed with the quality. Been wanting to do this for a long time.
BDR
CO
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Works great

as a plumbing company we only install known good products to avoid any sort or warranty call backs and we have never had any issues with this.
jeremiah
montrose co
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Exactly what I wanted for a great price.

Thanks to the supply house, I was able to purchase this hot cold anti siphon wall faucet a lot cheaper through them than anyone else. I would highly recommend supply house for anyone who needs any specialty plumbing items.
J.T. the handyman
Dixon,il
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

This is so handy!

We use this in our garage where we have hot and cold soft water for washing our cars. No more switching the hose from hot to cold vice versa. Handy dandy!!
Lynnard Skinnard
Kearney Nebraska
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I was a little dissapointed in the performance

While this is a very high quality item, I found that in order to have even warm water I have to turn the hot on all the way and can only turn the cold on one-eighth turn. I have another brand of outdoor mixing faucet on the other side of the house and it is the exact opposite.
Homeowner
Seattle
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Decent product

The product is pretty good, but I would prefer if it had hard stops instead of gate valves.
What
Virginia
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy