Apply to be a TradeMaster!
Main product image of Model-Y1, 1" FPT Non-Freeze Yard Hydrant (3 Ft. Burial Depth)
Magnifying glass
Hover image to zoom

Model-Y1, 1" FPT Non-Freeze Yard Hydrant (3 Ft. Burial Depth)

Brand:
Woodford
SKU:
Y1-3
Rating:
(3)
Q&A:
(0)
Model-Y1, 1" FPT Non-Freeze Yard Hydrant (3 Ft. Burial Depth)
Magnifying glass
Hover image to zoom
$242.03 each
In Stock
In Stock
Get 9 Tue, Nov 24
Order by today, receive Tuesday

Non-Potable Water Applications

–
This product does not comply with the “Safe Drinking Water Act,” which requires that products meet low-lead standards in order to be used in systems providing water for human consumption (drinking or cooking). This item is for non-potable (non-human consumption) water applications only.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1"
Product Highlight: Inlet Type
FNPT
Product Highlight: Lead Free
No
Product Highlight: Max Temp (F)
120°F Max Temp

Description

–

Overall Length of this product is 72-1/2". Please check Submittal Sheet file for details.


The Woodford Y1-3 Freezeless Iowa Yard Hydrant lets you have the water you need for your outside tasks throughout the year even in freezing conditions. This yard hydrant from Woodford is recommended for irrigation purposes. It is ideal for filling field spray equipment and cleaning tools and equipment. It is also great for lawn and garden care. It provides immediate water flow even in sub-zero temperatures. The Woodford Y1-4 Iowa Freezeless Yard Hydrant has a bury depth of 3 feet (71 " Long) and it has a 1/8" tapped national pipe thread drain hole that is positioned below the frost line. The automatic draining occurs through this drain hole when the hydrant is shut off. This freezeless Iowa yard hydrant from Woodford has a 1" national pipe thread female inlet. The Woodford Y1-3 yard hydrant has a solid construction which makes it rugged and dependable. All Woodford Model Y1 products carry a warranty for 5 years against defects in workmanship and materials.


Features:

  • Lever Handle
  • Female Inlet: 1 N.P.T.
  • Casing: 1 Galvanized Steel Pipe
  • Operating Rod: Galvanized Steel Pipe
  • Hydrant drains when shut off, even with hose attached.
  • Provides easy and positive adjustment of the lever lock tension.
  • Rod Guide -Eliminates side pull on rod, reduces wear on packing, packing nut & stem.
  • Flow Finder with Lock - A simple cam that can be set to automatically obtain the same flow each time or lock against accidental opening.
  • Graphite packing for lubricity and long life.
  • Maximum Working Pressure: 125 p.s.i.
  • Maximum Temperature: 120 F
  • All Woodford Model Y1 products carry a warranty for 5 years against defects in workmanship and materials.
  • Woodford is a trusted leader in the industry and its products are made in the USA..

Specs

–
Bury Depth:

3'

Max Temp (F):

120°F

Product Type:

Yard Hydrant

Overall Size:

72-1/2"

Inlet Type:

FNPT

Size:

1"

Max Operating Pressure:

125 psi

Lead Free:

No

Application:

Commercial

Residential

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Bury Depth
Product Type
Overall Size
Inlet Type
Size
3'
Yard Hydrant
72-1/2"
FNPT
1"
1" FPT Freezeless Yard Hydrant (3 Ft. Burial Depth)
SKU: C-251-3
3'
Yard Hydrant
70"
FNPT
1"

You May Also Need

Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM

Product Reviews

5 out of 3 reviews
100% would recommend this product
5
out of 3 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-3 of 3 reviews

Great quality

Don't buy anything else.
Tom
Ohio
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

very good product & received promptly

replaced (2) 40+ year old hydrants / identical to originals / supply house was top notch
cork
monroe indiana
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Excellent service

Product was as described, shipped promptly, and arrived in good time. Easy installation, replacing old yard hydrant. Lever action works smoothly and easily. Expecting years of maintenance free service.
Slim
Barnett, MO
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy