Apply to be a TradeMaster!
Main product image of 1" MPT x 1" Insert Stainless Steel Hydrant Elbow
Magnifying glass
Hover image to zoom

1" MPT x 1" Insert Stainless Steel Hydrant Elbow

Brand:
Boshart
SKU:
SSHL-100
Rating:
(2)
Q&A:
(0)
1" MPT x 1" Insert Stainless Steel Hydrant Elbow
Magnifying glass
Hover image to zoom
$22.05 each
BOX UP & SAVE 14%
$190.40 box of 10
$19.04 each
In Stock
In Stock
Get 108 Tomorrow, Nov 17
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Stainless Steel
Product Highlight: Size
1"
Product Highlight: Connection Type
Threaded Connection
Product Highlight: Thread Type
Male Thread Type
Product Highlight: Lead Free
Yes

Description

–
Features:
  • These hydrant elbows have been designed with a smooth 90 degree sweep water channel which minimizes friction loss, ensuring the highest possible flow rates and increased pumping efficiency.
  • These hydrant elbows have a raised boss that will accommodate a 1/4" FPT tapping to allow the installation of a pressure gauge or other applicable accessories.

Specs

–
Application:

Plumbing

Material:

Stainless Steel

Size:

1"

Connection Type:

Threaded

Thread Type:

Male

Lead Free:

Yes

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

1" Stainless Steel Insert Coupling
SKU: CSS-100
Boshart

Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

High Quality

As advertized, very high quality. I do like the future possibility to drill and tap a 1/4" for a pressure gauge.
Trehuset
Seattle
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great

Love this company
Bobby3555
Mahopac, NY
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy