Shop Resideo Sale
Main product image of Quick Coupler SealRight 1/4" O-Ring Hose Gaskets (10 Pack)
Magnifying glass
Hover image to zoom

Quick Coupler SealRight 1/4" O-Ring Hose Gaskets (10 Pack)

SKU:
19037
Rating:
(0)
Q&A:
(0)
Quick Coupler SealRight 1/4" O-Ring Hose Gaskets (10 Pack)
Magnifying glass
Hover image to zoom
$11.63 each
In Stock
In Stock
Get 14 Tue, Nov 17
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/4"

Description

–
Quick Coupler SealRight 1/4" O-Ring Hose Gaskets (10 Pack)

Features:
  • Designed for optimum performance with Yellow Jacket and other charging hoses
  • Works with all refrigerants
  • Manufactured to strict tolerances to resist blow out
  • Pack of 10
  • Made in the USA

Specifications:
  • 45 end for easy installation in tight areas
  • Gaskets resist deterioration from existing CFC, HCFC and HFC refrigerants and oils
  • Available with SealRight fittings on both ends
  • UL recognized assemblies (File SA9737)
  • 1/4" RYB PLUS II hoses are rated for 4000 psi (276 bar) minimum burst and 800 psi (55 bar) maximum working pressure and an operating temperature of -20 to 180F (-28.8 to 82.2C)
  • Minimum bending radius: 6" (152mm)

Specs

–
Product Type:

Gasket

Type:

O-Ring

Size:

1/4"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Tue

You May Also Need

Seal Right Repair Kit
SKU: 19040
Yellow Jacket
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy