Apply to be a TradeMaster!
Main product image of 1/4" SealRight 90° x 1/4" Male Flare Quick Coupler
Magnifying glass
Hover image to zoom

1/4" SealRight 90° x 1/4" Male Flare Quick Coupler

SKU:
19209-YELLOW
Rating:
(4)
Q&A:
(0)
1/4" SealRight 90° x 1/4" Male Flare Quick Coupler
Magnifying glass
Hover image to zoom
$22.09 each
In Stock
In Stock
Get 22 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/4"

Description

–
SealRight fittings automatically and immediately trap refrigerant in the hose when disconnected, helping meet non-venting regulations and preventing finger burns. One-piece attaches quickly, saving up to 50% in time compared to 2-piece quick couplers.
  • Works with or without Schrader core
  • Gaskets resist deterioration from SealRight repair assembly components
  • CFC, HCFC, HFC refrigerants and oils. Field serviceable
  • Made in the USA

Specs

–
Product Type:

Coupler

Size:

1/4"
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
You May Also Need

Quick Coupler Hose Gaskets (Pack of 10)
SKU: 19020-YELLOW
Yellow Jacket

Product Reviews

4.75 out of 4 reviews
100% would recommend this product
4.75
out of 4 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
75%
4 star
25%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-4 of 4 reviews

Great product, but

I love this fitting but when the seals were out, the repair kit cost almost as much as buying a new fitting.
Chris the Tech
Shreveport, Louisiana
6 years ago
Was this review helpful to you?

Hand saver

No more burns.
Mooney
25401
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good product

Seals tightly and prevents refrigerant loss. Lets UEI sensor probes fit into tight spaces and allows single hose charging without a manifold even on Rheem /Ruud condensers with poor access to ports.
Dan
Naperville
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Put this on your manifold NOW

Bought two of these and used for the first time yesterday!!!! Just what I was looking for.. No Loss of Refrigerant or frozen fingers.... Highly Recommend!!!
Steef
TEXAS
8 years ago
Was this review helpful to you?