Apply to be a TradeMaster!
Main product image of Charging Hose "Adjust-A-Valve" Valve Core Depressors (10 Pack)
Magnifying glass
Hover image to zoom

Charging Hose "Adjust-A-Valve" Valve Core Depressors (10 Pack)

SKU:
19302
Rating:
(1)
Q&A:
(0)
Charging Hose "Adjust-A-Valve" Valve Core Depressors (10 Pack)
Magnifying glass
Hover image to zoom
$15.23 each
In Stock
In Stock
Get 16 Mon, Oct 5
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Description

–
Charging Hose "Adjust-A-Valve" Valve Core Depressors (10 Pack)

Features:
  • Simply rotate the opener with needle nose pliers to the desired height and when finished, rotate it back
  • Application: HVAC/Refrigeration
  • Construction: Brass
  • Composition: Stainless Steel
  • Type: Valve Cores
  • Operating Temperature Range -20°F to 180°F (-28.8°C to 82.2°C)
  • Open out-of-tolerance Schrader valves in 1/4" and 3/16" couplers
  • For use with Yellow Jacket Plus II and premium charging hoses
  • Pack of 10
  • Made in the USA

Specs

–
Product Type:

Depressor

Contact

+
Help Face

Questions?

Customer Support has a delayed opening today for a monthly team meeting to better support you.
Call or text 888-757-4774
Special Hours
9:05am–7:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Product Type
HTD Hose Threaded Depressors (6 Pack)
SKU: 1932985
Depressor

You May Also Need

Valve Core with Neoprene Seal Compatible w/ Most Refrigerants (Replaces SF1515) (25 Pack)
SKU: SF4450
Supco

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Great product

Easy replacement
Jp
Livingston, LA
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy