Apply to be a TradeMaster!
Main product image of Series 41 Manifold w/ 3-1/8" Refrigerant Gauges (R22/R404/R410A)
Magnifying glass
Hover image to zoom

Series 41 Manifold w/ 3-1/8" Refrigerant Gauges (R22/R404/R410A)

SKU:
42001A
Rating:
(4)
Q&A:
(1)
Series 41 Manifold w/ 3-1/8" Refrigerant Gauges (R22/R404/R410A)
Magnifying glass
Hover image to zoom
$91.69 each
In Stock
In Stock
Get 22 Wed, Sep 23
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Refrigerant Type
R-404, R-22, R-410A

Description

The Yellow Jacket 42001 is a 2 valve charging manifold that has a forged body of solid brass for durability It is packaged in a clear vacuformed clamshell for easy recognition and review. Full porting maximizes capacity. Metal valve handles are full size for easy operation. It features easy-to-read, accurate bold numbered, colored scales. These scales have 3-1/8" (80 mm) gauge faces made up of rugged steel and polycarbonate crystal cases. The refrigerant scales and pressure arcs are color-coded for convenience and the numbers are large for high visibility.

Hose anchors are forged into back of body at 45 degrees. This manifold can only be used with the following refrigerants: R-22, R404A and R410A. No hoses are included with this manifold. Surge protection and silicon dampened movement provided by Flutterless technology minimize needle pulsation for easier, more accurate readings. This manifold product is designed for the air conditioning and refrigeration service technician who knows and appreciates the quality and durability of Yellow Jacket Products.

Features:
  • Packaged in a clear vacu-formed clamshell for easy recognition and review
  • Large 3-1/8" (80 mm) gauges feature steel cases with polycarbonate crystals.
  • Gauges have color coded scales and larger dials that are bold and easy to read
  • 3-1/8" (80 mm) steel gauges feature 1% accuracy (class 1) for an exact reading
  • LOW Side Gauge: -30" to 0 to 350 PSI
  • HIGH Side gauge: 0 to 800 PSI
  • Color-coded scales
  • Sliding double "O" ring pistons reduce wear
  • Long life nylon seats
  • Full porting maximizes capacity and flow
  • Forged brass body for durability
  • Use with refrigerants: R-22, R-404A, R-410A
  • Limited lifetime warranty on manifold bar and valves, NOT gauges
  • Made in the USA

Specs

Product Type:

Manifold

Hose Connection:

1/4"

Gauge Diameter:

3-1/8"

Gauge Pressure (psi):

0-800

Refrigerant Type:

R-404

R-22

R-410A

Series:

41

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm

Response by Tue

Compare Similar Products

Brand
Product Type
Refrigerant Type
CURRENT ITEM
Product Image of Series 41 Manifold w/ 3-1/8" Refrigerant Gauges (R22/R404/R410A)
Series 41 Manifold w/ 3-1/8" Refrigerant Gauges (R22/R404/R410A)
SKU: 42001A
(4)
Manifold
R-404
R-22
R-410A

You May Also Need

PLUS II 3-Pack Charging Hoses w/ FlexFlow Valves (60" Length)
SKU: 25985
Yellow Jacket

Product Reviews

2.75 out of 4 reviews
50% would recommend this product
2.75
out of 4 Reviews
50% would recommend this product
WRITE A REVIEW
5 star
25%
4 star
25%
3 star
0%
2 star
0%
1 star
50%
WRITE A REVIEW
Showing 1-4 of 4 reviews

Valves leak through from brand new

Service and startup technician, bought one of these as they are my typical operational workhorse. You cannot do a pressure test with these. The valves leak right through. My set is not even 4 months old and not used hard. im furious, YJ is no longer a good brand for hvac equipment. If I just use the high side and pressureize to 500psi, come back an hour later and my low side (unattached and ball valve hose shut) reads 25psi.
Andy
york pa
1 years ago
Was this review helpful to you?

not working

Nipples' are to short to accept standard refrigeration hoses, hoses can't tighten and then leak.
MECH GUY
MI
2 years ago
Was this review helpful to you?

Yellow jacket

Have use this product before this is just a replacement since I was having some sort of issues with the first one it is a great product first one lasted 10 years of constant use
Milty
Brooklyn ny
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good basic R410a hoses.

Accurate hoses with gauged that are easy to read and don't need a lot of calibration.
Ryan
Pittsburgh, PA
10 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: Does this include hoses?

Asked by trent 13 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

No, this sku is the manifold only.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy