Apply to be a TradeMaster!
Main product image of PLUS II 3-Pack Charging Hoses w/ 1/4" HAV Standard Fitting (60" Length)
Magnifying glass
Hover image to zoom

PLUS II 3-Pack Charging Hoses w/ 1/4" HAV Standard Fitting (60" Length)

SKU:
21985
Rating:
(0)
Q&A:
(0)
PLUS II 3-Pack Charging Hoses w/ 1/4" HAV Standard Fitting (60" Length)
Magnifying glass
Hover image to zoom
$92.22 each
In Stock
In Stock
Get 16 Tomorrow, Sep 17
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Size
1/4"
Product Highlight: Length (Inches)
60" Length
Product Highlight: Color
Red, Blue, Yellow

Description

PLUS II 3-Pack Charging Hoses (60" Length) with Double Barrier Protection and standard 1/4" fittings
  • 1/4" PLUS II hoses are UL recognized assemblies (File SA9737)
  • The nylon permeation barrier meets SAE requirements J2196 for CFC, HCFC and HFC refrigerants
  • The moisture barrier provides improved resistance to moisture migration which contaminates expensive refrigerant
  • 1/4" PLUS II hoses are rated for 4000 psi (276 bar) minimum burst and 800 psi (55 bar) maximum working pressure and an operating temperature of -20° to 180°F (-28.8° to 82.2°C)
  • Minimum bending radius: 6" (152mm)
  • Includes 3 Hoses: Red, Yellow, and Blue
  • Made in the USA

Specs

Product Type:

Charging Hose

Size:

1/4"

Length (Inches):

60"

Color:

Red

Blue

Yellow

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm

Response by Fri

Compare Similar Products

Brand
Product Type
Length (Inches)
Color
CURRENT ITEM
Product Image of PLUS II 3-Pack Charging Hoses w/ 1/4" HAV Standard Fitting (60" Length)
PLUS II 3-Pack Charging Hoses w/ 1/4" HAV Standard Fitting (60" Length)
SKU: 21985
Charging Hose
60"
Red
Blue
Yellow
Hose
60"
Yellow
Red
Blue

You May Also Need

Series 41 Manifold w/ 3-1/8" Refrigerant Gauges (R22/R404/R410A)
SKU: 42001A
Yellow Jacket
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy