Apply to be a TradeMaster!
Main product image of Series 41 Heat Pump Manifold w/ 3-1/8" Refrigerant Gauges (R22/R407C/R410A)
Magnifying glass
Hover image to zoom

Series 41 Heat Pump Manifold w/ 3-1/8" Refrigerant Gauges (R22/R407C/R410A)

SKU:
42041
Rating:
(0)
Q&A:
(1)
Series 41 Heat Pump Manifold w/ 3-1/8" Refrigerant Gauges (R22/R407C/R410A)
Magnifying glass
Hover image to zoom
$112.66 each
In Stock
In Stock
Get 3 Tomorrow, Nov 18
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Refrigerant Type
R-22, R-407C, R-404A

Description

–

The Yellow Jacket 42041 Heat Pump features two 800 psi gauges to read all heat pump pressure conditions. Traditional low side manifold gauges can be susceptible to damage when heat pumps go into heating mode. Because the low side gauge of the Yellow Jacket Heat Pump Manifold is also designed for pressures up to 800 psi, it can read the pressure whether the pump is in heating mode, cooling mode or transition.


Both black steel case gauges are 3-1/8" with 1% accuracy full scale. The heat pump manifold temperature scales cover the three most common refrigerants used in heat pumps: R-22, R-407C and R-410A. The 42041 does not include hoses.


Features:

  • Large 3-1/8" gauges feature steel cases with polycarbonate crystal Color coded scales - large dials are bold and easy to read
  • Dials with 1% accuracy (Class 1) full scale movement provide the level of accuracy necessary for critical charge systems
  • LOW Side Gauge: 0 to 800 PSI
  • HIGH Side gauge: 0 to 800 PSI
  • Proven sliding double "O" ring pistons reduce wear
  • Long Life nylon seats
  • Full porting maximizes capacity and flow
  • Full size metal valve handles for easy operation
  • Forged brass body for durability
  • Hose assemblies UL recognized for 4000 PSI (275 bar) burst ans 800 PSI (55 bar) working pressure (File# SA9737)
  • For use with refrigerants: R-22, R-407C, R-410A
  • Limited lifetime warranty on manifold bar and valves, NOT gauges
  • Made in the USA

Specs

–
Product Type:

Manifold

Hose Connection:

1/4"

Gauge Diameter:

3-1/8"

Gauge Pressure (psi):

0-800

Refrigerant Type:

R-22

R-407C

R-404A

Series:

41

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Product Type
Refrigerant Type
CURRENT ITEM
Product Image of Series 41 Heat Pump Manifold w/ 3-1/8" Refrigerant Gauges (R22/R407C/R410A)
Series 41 Heat Pump Manifold w/ 3-1/8" Refrigerant Gauges (R22/R407C/R410A)
SKU: 42041
Manifold
R-22
R-407C
R-404A

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: are the hoses included

Asked by Chris 13 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

No, this unit does not include the hoses.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy