Apply to be a TradeMaster!
Main product image of Series 41 Heat Pump Manifold w/ 60" Hoses (R22/R407C/R410A)
Magnifying glass
Hover image to zoom

Series 41 Heat Pump Manifold w/ 60" Hoses (R22/R407C/R410A)

SKU:
42044
Rating:
(3)
Q&A:
(0)
Series 41 Heat Pump Manifold w/ 60" Hoses (R22/R407C/R410A)
Magnifying glass
Hover image to zoom
$174.51 each
In Stock
In Stock
Get 2 Mon, Nov 23
Order by 6PM, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Refrigerant Type
R-407C, R-410A, R-22

Description

–
Yellow Jacket 42044 Heat Pump Manifold with 60" hoses,3-1/8", 1 percent accuracy high- and low-side gauges that both handle up to 800 psi to read heat pump pressures and transitions in heating or cooling mode.

The Yellow Jacket Heat Pump Manifold features two 800 psi gauges to read all heat pump pressure conditions. Traditional low side manifold gauges can be susceptible to damage when heat pumps go into heating mode. Because the low side gauge of the Yellow Jacket Heat Pump Manifold is also designed for pressures up to 800 psi, it can read the pressure whether the pump is in heating mode, cooling mode or transition.

Both black steel case gauges are 3-1/8 inch with 1 percent accuracy full scale. The heat pump manifold temperature scales cover the three most common refrigerants used in heat pumps: R-22, R-410A and R-407C. Made in USA.

Features:
  • Large 3-1/8" gauges feature steel cases with polycarbonate crystal
  • High- and low-side gauges read up to 800 psi
  • Color-coded scales - larger dials are bold and easy to read
  • Dials with 1% accuracy (Class 1) full scale movement provide the level of accuracy necessary for critical charge systems
  • Proven sliding double "O"-ring pistons reduce wear
  • Long life nylon seats
  • Forged brass body for durability
  • Full porting maximizes capacity and flow
  • Full-size metal valve handles for easy operation
  • Hose assemblies UL recognized for 4000 psi (275 bar) burst and 800 psi (55 bar) working pressure (File# SA9737)
  • Hose holder fittings: 1/4" - 1/4" - 1/4"
  • Made in USA

Specs

–
Product Type:

Manifold

Hose Connection:

1/4"

Gauge Diameter:

3-1/8"

Hose Length:

60"

Gauge Pressure (psi):

0-800

Refrigerant Type:

R-407C

R-410A

R-22

Series:

41

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Product Type
Refrigerant Type
CURRENT ITEM
Product Image of Series 41 Heat Pump Manifold w/ 60" Hoses (R22/R407C/R410A)
Series 41 Heat Pump Manifold w/ 60" Hoses (R22/R407C/R410A)
SKU: 42044
(3)
Manifold
R-407C
R-410A
R-22

Product Reviews

4 out of 3 reviews
67% would recommend this product
4
out of 3 Reviews
67% would recommend this product
WRITE A REVIEW
5 star
33%
4 star
33%
3 star
33%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-3 of 3 reviews

Great product

Ok but would prefer colors for hoses
Gary
Central ohio
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

ok, basic unit

hoses do not have check valves on them. guess i was wrong expecting any high pressure hose sets like this to have them built in.
tim
denver,pa
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

BEST MANIFOLD HVAC with a heat pump

This is a great manifold if your HVAC has a heat pump service; color hoses will be a better option
RAFFA
Weston, Florida
10 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy