Apply to be a TradeMaster!
Main product image of Premium Tubing Cutter (1/4" to 1-5/8")
Magnifying glass
Hover image to zoom

Premium Tubing Cutter (1/4" to 1-5/8")

Brand:
Yellow Jacket
SKU:
60102
Rating:
(0)
Q&A:
(0)
Premium Tubing Cutter (1/4" to 1-5/8")
Magnifying glass
Hover image to zoom
$60.47 each
In Stock
In Stock
Get 1 Wed, Sep 16
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Description

Features:
  • Wide rollers with flare cut-off groove for convenience. Ground surface for easy rolling
  • Wheel retracts into cutter body to save 1" in cutting radius
  • Textured finish is easy to grip and hold
  • Alloy steel wheels have a sharper cutting wheel edge for less burr on copper, aluminum and mild steel tubing
  • Wheels are pinned to rotate in either direction without the screw backing out
  • Corrosion-resistant finish on lightweight aluminum frame
  • Fold away steel reamer with turned cutting edge for deburring
  • Flare cut-off groove for quickly removing damaged flare
  • Small and large sizes available
  • Assembled in the USA

Specs

Product Type:

Tubing Cutter

Type:

Adjustable Wheel

Cutting Capacity:

1/4" to 1-5/8"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Compare Similar Products

Brand
Product Type
Type
Cutting Capacity
CURRENT ITEM
Product Image of Premium Tubing Cutter (1/4" to 1-5/8")
Premium Tubing Cutter (1/4" to 1-5/8")
SKU: 60102
Tubing Cutter
Adjustable Wheel
1/4" to 1-5/8"
Tubing Cutter
Adjustable Wheel
1/8" to 1-1/8"

1 Replacement Part

Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM

Product Reviews

0 reviews
0
out of 0 Review
0% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW

Be the first to write a review.

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy