The Day Savers – A National Tradesmen Day Contest
Main product image of 45° Deluxe Flaring Tool (1/8" to 3/4")
Magnifying glass
Hover image to zoom

45° Deluxe Flaring Tool (1/8" to 3/4")

SKU:
60278
Rating:
(19)
Q&A:
(0)
45° Deluxe Flaring Tool (1/8" to 3/4")
Magnifying glass
Hover image to zoom
$179.89 each
In Stock
In Stock
Get 18 Tue, Sep 1
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Size
1/8", 3/4"
Product Highlight: Refrigerant Type
R-410A

Description

Modern HVAC units are now requiring a deeper flaring method (especially if R-410 refrigerant is being used.) In order to accommodate these requirements, Yellow Jacket offers the 60278.

It can accommodate a range of 1/8" to 3/4" OD and is specifically designed for R-410A in that it features a built-in height stop that helps you meet larger R-410A flaring requirements.

Features:
  • Full range 1/8" to 3/4" O.D. tool for soft copper
  • Designed with the new R-410A flaring requirement in mind
  • Self-centering yoke grips without marring or constricting tube
  • Automatic tube height gauge for correct tubing height
  • Multi-faceted burnishing cone rolls out smooth, polished flare seat for a positive seal
  • Easy-to-use with four basic steps
  • Made in the USA

Specs

Product Type:

Flaring Tool

Size:

1/8"

3/4"

Refrigerant Type:

R-410A

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm

Response by Tue

Compare Similar Products

Brand
Product Type
Size
CURRENT ITEM
Product Image of 45° Deluxe Flaring Tool (1/8" to 3/4")
45° Deluxe Flaring Tool (1/8" to 3/4")
SKU: 60278
(19)
Flaring Tool
1/8"
3/4"
Flaring Tool
3/8"
3/4"
3/16"
1/4"
1/8"
5/8"
5/16"
1/2"

You May Also Need

1/4" Valve Core Removal Tool
SKU: MGAVCT
Appion

Product Reviews

4.53 out of 19 reviews
89% would recommend this product
4.53
out of 19 Reviews
89% would recommend this product
WRITE A REVIEW
5 star
84%
4 star
5%
3 star
0%
2 star
0%
1 star
11%
WRITE A REVIEW

Most Liked Positive Review

Haven't used it yet

Hello Guys , I am planing far ahead, the flare tool I bought is for the installation of many minisplit A/Cs. we have not all machines yet. as soon we have all machines we will install one after the other and than we have to cut and flare the gas lines, we wil start like I see this in March. the tool looks proffessional, and that is what we are used to buy the last 40 years. Thank you Uwe Buehrle , Arizona
VS

Most Liked Negative Review

Disappointing

Finally got around to using this. Makes great flares for all copper pipes 3/8" and greater. Does not work with 1/4". Unfortunately, 1/4" is the most common size pipe in my mini-split install, so the tool is useless. The clamps that hold the pipe in place during the flaring process are very smooth, and do not grip the 1/4" copper. The result is that the cone that makes the flare just pushes the pipe through the clamps and no flare is formed. Tried cleaning it, roughing up the copper a bit with sandpaper, but no luck. Did some internet searching and sure enough, it is a common issue with this tool. One post I found suggested placing some sandpaper between the pipe and the jaws of the clamp. Didn't work.
Showing 1-10 of 19 reviews

Disappointing

Finally got around to using this. Makes great flares for all copper pipes 3/8" and greater. Does not work with 1/4". Unfortunately, 1/4" is the most common size pipe in my mini-split install, so the tool is useless. The clamps that hold the pipe in place during the flaring process are very smooth, and do not grip the 1/4" copper. The result is that the cone that makes the flare just pushes the pipe through the clamps and no flare is formed. Tried cleaning it, roughing up the copper a bit with sandpaper, but no luck. Did some internet searching and sure enough, it is a common issue with this tool. One post I found suggested placing some sandpaper between the pipe and the jaws of the clamp. Didn't work.
Rick
NH
6 years ago
Was this review helpful to you?

works great

makes prefect flairs every time.
Dave
16438
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Worth it

Outstanding flares quickly and easily.
Charlie
Wentzville, MO
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Would recommend

Awesome flaring tool. Does amazing job.
Mrcool
26719
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good flaring tool.

Easy to use. Makes perfect flares every time.
Joe
Lilly, pa
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great Tool

Easy to use tool
R. Leon
Yonkers
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Super

Easy to work save a lot of time after couple flare to practice its almost impossible to make anything wrong
Leszekjs
Pocono, PA
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good for mini split

We you this to install mini split line sets
Doug
Rexburg Idaho
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Round 2

After leaving the first one on a job site somewhere on accident, I needed another one for a mini split install. I bought the same one. I've never had it make a bad flare. The first one I had made at least 1000 flares. Perfect every time. I use a bit of Nylog on the flare head to keep it smooth.
Mini split guy
Kansas City
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Love this tool

It made flaring my line set for my mitsubishi mini split easy, now it's up & running great & with the depth guide it makes flaring the right length a no brainer.
wkndwarrior
Acton, CA
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy