Apply to be a TradeMaster!
Main product image of Edge 2.0 Series 1/4" Pressure/Flow Hybrid Nitrogen Regulator (0-800 PSIG)
Magnifying glass
Hover image to zoom

Edge 2.0 Series 1/4" Pressure/Flow Hybrid Nitrogen Regulator (0-800 PSIG)

SKU:
0781-3652
Rating:
(7)
Q&A:
(1)
Edge 2.0 Series 1/4" Pressure/Flow Hybrid Nitrogen Regulator (0-800 PSIG)
Magnifying glass
Hover image to zoom
$230.66 each
In Stock
In Stock
Get 59 Tomorrow, Oct 16
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Connection Size
1/4" Connection
Product Highlight: Connection Type
Flare Connection

Description

–
Product Features
  • Single stage cylinder delivers convenience, safety and performance
  • Dual stage orifice technology allows one regulator to control both pressure and flow
  • Fully enclosed, highly visible modular gauges
  • SLAM (Shock Limitation and Absorption) technology built into the adjusting knob
  • 1/4" flare fitting to accept standard refrigeration hoses
  • CGA-580 inert gas inlet connection fits all nitrogen

Specs

–
Connection Size:

1/4"

Connection Type:

Flare

PSI Range:

0-800

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

1/4" Valve Core Removal Tool
SKU: MGAVCT
Appion

Product Reviews

4.43 out of 7 reviews
86% would recommend this product
4.43
out of 7 Reviews
86% would recommend this product
WRITE A REVIEW
5 star
86%
4 star
0%
3 star
0%
2 star
0%
1 star
14%
WRITE A REVIEW
Showing 1-7 of 7 reviews

Great nitrogen regulator

one of the best on the market for hvac and refrigeration work. I buy them for all my technicians.
Mike
SC
16 days ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Must have received a lemon

I took care of this regulator like it was my first born son. The first several times I used this, it worked great. The fourth time I used it, the flow gauge reading is way off. I have to set the regulator well into the purge reading just to get any flow for brazing. For the cost of this regulator, I expected better.
Fergie
Ohio
2 years ago
Was this review helpful to you?

Love this nitrogen regulator

Easy to use. Very easy to flow nitrogen and know if the pressure flow is for brazing, purging, or testing for leaks in lineset
EricD
Cincinnati
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Yes good quality excellent

Used couple times good quality, no regrets
Acevedo
Pa
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

YES

I bought one then got one more for a friend Thjey are great
Osh
Chicago
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Awesome Product

I really am enjoying this set of gauges, makes my jobs a lot easier
Dee
Macon GA
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good to excellent product

Used this regular twice. So far it exceeds my expectations. The manufacturer had the mechanic in mind when they designed this one
Hvac preacher
Aiken
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: Where can I get the rubber gasket that goes on the inlet connection to the nitrogen tank?

Asked by Shep 2 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

Hi Shep. The o-ring for this regulator is part number 1407-0219, however, unfortunately we do not carry it at this time.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy