Apply to be a TradeMaster!
Main product image of 45° Flaring Tool w/ Eccentric Cone for 3/16" to 3/4" O.D.
Magnifying glass
Hover image to zoom

45° Flaring Tool w/ Eccentric Cone for 3/16" to 3/4" O.D.

SKU:
60295
Rating:
(1)
Q&A:
(1)
45° Flaring Tool w/ Eccentric Cone for 3/16" to 3/4" O.D.
Magnifying glass
Hover image to zoom
$155.52 each
In Stock
In Stock
Get 9 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3/16", 1/4", 5/8", 3/4", 3/8", 5/16", 7/16"

Description

–
45° Flaring Tool w/ Eccentric Cone for 3/16" to 3/4" O.D.

Off-center hardened steel cone with 45° fl are produces a rolling action for uniform fl are walls without galling in 3/16" to 3/4" O.D. tubing.

Features:
  • Large feed screw handle for smooth turning with little effort
  • Black oxide-finished steel flaring bars are heat-treated for durability and secure grip on tubing
  • Recommended for soft materials such as copper and aluminum
  • Built-in clutch release to prevent over-torquing

Specs

–
Product Type:

Flaring Tool

Size:

3/16"

1/4"

5/8"

3/4"

3/8"

5/16"

7/16"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Product Type
Size
CURRENT ITEM
Product Image of 45° Flaring Tool w/ Eccentric Cone for 3/16" to 3/4" O.D.
45° Flaring Tool w/ Eccentric Cone for 3/16" to 3/4" O.D.
SKU: 60295
(1)
Flaring Tool
3/16"
1/4"
5/8"
3/4"
3/8"
5/16"
7/16"
Flaring Tool
1/2"
3/4"
3/8"
3/16"
5/16"
1/4"
5/8"

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Heavy Duty Flare Tool

You get what you pay for, nice heavy duty tool, makes perfect flares. Nice to have the flare size gauge included. As usual, SupplyHouse has best price and fast shipping.
JG
Stillwater MN
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: Does it come with the blue piece as well the 60297

Asked by Alex 3 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

Hi Alex. Yes, this flaring tool (60295) includes sizing gauge part number 60297.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy