Apply to be a TradeMaster!
Main product image of 7" Heavy Duty Reversible Ratchet Wrench, 1/4" x 3/16", 1/2" x 9/16"
Magnifying glass
Hover image to zoom

7" Heavy Duty Reversible Ratchet Wrench, 1/4" x 3/16", 1/2" x 9/16"

SKU:
60612
Rating:
(0)
Q&A:
(0)
7" Heavy Duty Reversible Ratchet Wrench, 1/4" x 3/16", 1/2" x 9/16"
Magnifying glass
Hover image to zoom
$30.84 each
Backorder
Backorder
Get it Tue, Nov 3 - Wed, Dec 2
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3/16", 1/4", 9/16", 1/2"
Product Highlight: Length (Inches)
7" Length

Description

–
Note: Image may not reflect actual product

7" Heavy Duty Reversible Ratchet Wrench, 1/4" x 3/16", 1/2" x 9/16"

Specifications:
  • For opening and closing compressor service valves, rotalock valves and shutoff valves
  • Application: HVAC
  • Color Finish Category: Silver Tones
  • Heavy duty features a heavier handle and larger gear; stronger gear teeth are combined with strong reversing mechanism for long service life
  • Material: Forged Steel
  • Color Finish: Silver
  • Tool Type: Ratchet

Specs

–
Product Type:

Wrench

Size:

3/16"

1/4"

9/16"

1/2"

Length (Inches):

7"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy