Apply to be a TradeMaster!
Main product image of Reversible Ratchet Wrench, 1/4" x 3/16", 3/8" x 5/16"
Magnifying glass
Hover image to zoom

Reversible Ratchet Wrench, 1/4" x 3/16", 3/8" x 5/16"

SKU:
60615
Rating:
(0)
Q&A:
(0)
Reversible Ratchet Wrench, 1/4" x 3/16", 3/8" x 5/16"
Magnifying glass
Hover image to zoom
$35.27 each
Backorder
Backorder
Get it Tue, Nov 3 - Wed, Dec 2
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3/8", 1/4", 3/16", 5/16"

Description

–
Note: Image may not reflect actual product

Reversible Ratchet Wrench, 1/4" x 3/16", 3/8" x 5/16"

Specifications:
  • For opening and closing compressor service valves, rotalock valves and shutoff valves
  • Description: 3/8" Sq. x 1/2" Sq.
  • Application: HVAC
  • Color Finish Category: Silver Tones
  • Length: 12-3/4"
  • Height: 1/2"
  • Width: 3"
  • Material: Forged Steel
  • Color Finish: Silver
  • Tool Type: Ratchet

Specs

–
Product Type:

Wrench

Size:

3/8"

1/4"

3/16"

5/16"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy