Apply to be a TradeMaster!
Main product image of Offset Service Wrench, 1/4" x 3/16", 3/8" x 5/16"
Magnifying glass
Hover image to zoom

Offset Service Wrench, 1/4" x 3/16", 3/8" x 5/16"

SKU:
60616
Rating:
(1)
Q&A:
(0)
Offset Service Wrench, 1/4" x 3/16", 3/8" x 5/16"
Magnifying glass
Hover image to zoom
$18.93 each
In Stock
In Stock
Get 1 Wed, Oct 7
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
5/16", 3/16", 3/8", 1/4"

Description

–
Note: Image may not reflect actual product

Offset Service Wrench, 1/4" x 3/16", 3/8" x 5/16"

Specifications:
  • For opening and closing compressor service valves, rotalock valves and shutoff valves
  • Knuckle saver design for convenience in tight areas. Square opening 1/4" and 3/16" at one end; 3/8" and 5/16" at other
  • Offset design allows use in confined space
  • Application: HVAC
  • Color Finish Category: Silver Tones
  • Length: 12-3/4"
  • CE Approved: Yes
  • Drive Size: 1/4"
  • Material: Forged Steel
  • Color Finish: Silver
  • Tool Type: Ratchet

Specs

–
Product Type:

Wrench

Size:

5/16"

3/16"

3/8"

1/4"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Yes

The brand
Florin Pitiriciu
Hallandale
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy