Apply to be a TradeMaster!
Precision Torque Wrench Set

Precision Torque Wrench Set

SKU:
60652-YELLOW-JACKET
Rating:
(0)
Q&A:
(0)
Precision Torque Wrench Set
$203.34 each
In Stock
In Stock
Get 3 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Inches)
16" Length
Product Highlight: Torque
708 lb-in Torque

Description

–
Precision Torque Wrench Set

Features:
  • Designed to accommodate the full range of ductless mini-split flare nut sizes and torque requirements
  • Fully adjustable to accommodate a variety of flare nut sizes
  • Durable, easy-to-use and more adjustable than other flare nut torque wrenches on the market
  • Intuitive, easy-to-use settings and adjustments

Specifications:
  • Precision torque wrench for exact tightening to 10-80 N-M or 7.4-59 ft. lb.
  • Adjustable in Newton-meters and foot-pound
  • Interchangeable open end adapters (Sizes: 17, 22, 24, 26, 27 & 29 mm on 60650 and additional 16 and 21 mm on 60652)
  • N-M and foot-pound (FT-LB) scales are marked on the barrel of the wrench for easy and permanent reference
  • Micrometer-type sleeve is easy to read and allows accurate pre-set torque values to be set. When the set torque is reached, the wrench produces and audible click and a slight, safe release of tension to prevent over tightening
  • Accurate within 4% when measured per BSEN 26789 & ISO 6789 & ASME B107.14M & DIN3122 regardless of the open end adapter head used
  • Wrench length with adapter is 16" (406 mm)
  • Packaged in a blow-molded storage case

Specs

–
Product Type:

Tool Kit

Wrench

Length (Inches):

16"

Torque:

708 lb-in

Jaw Size:

17mm

16mm

21mm

22mm

24mm

26mm

27mm

29mm

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy