Apply to be a TradeMaster!
Main product image of 7 Piece, 12" Hex Key Wrench Set (5/64" to 1/4")
Magnifying glass
Hover image to zoom

7 Piece, 12" Hex Key Wrench Set (5/64" to 1/4")

SKU:
60750
Rating:
(0)
Q&A:
(0)
7 Piece, 12" Hex Key Wrench Set (5/64" to 1/4")
Magnifying glass
Hover image to zoom
$45.34 each
Backorder
Backorder
Get it Mon, Nov 2 - Tue, Dec 1
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
7/32", 5/64", 3/32", 3/16", 1/8", 1/4", 5/32"
Product Highlight: Length (Inches)
12" Length

Description

–
Yellow Jacket 60750 12" hex key set consists of the following sizes: 5/64", 3/32", 1/8", 5/32", 3/16", 7/32", 1/4".

  • Heat treated for long life.
  • Chamfered ends for easy insertion into sockets.
  • Black finish.

Specs

–
Product Type:

Hex Key

Size:

7/32"

5/64"

3/32"

3/16"

1/8"

1/4"

5/32"

Length (Inches):

12"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy