Apply to be a TradeMaster!
Main product image of Digital Electronic Charging Scale (0 - 110 lbs.)
Magnifying glass
Hover image to zoom
Digital Electronic Charging Scale (0 - 110 lbs.)
Magnifying glass
Hover image to zoom
$424.88 each
In Stock
In Stock
Get 2 Wed, Oct 7
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Description

–
Eliminates refrigerant transfer from tank to cylinder to system. The cylinder with refrigerant is weighed before and after charging. Charge directly into the system or recover from the system.

Digital electronic charging scales show the progress of the charge as it's happening, indicating when to close the valves and stop the charge. Works with any refrigerant in any system.

Features:
  • Calibration standards traceable to NIST
  • Removable control module on retractable 5' coiled cord
  • Mechanical overload protection and "OL" alert on LCD
  • Industrial grade circuitry for long life performance
  • Minus (-) reading shows weight removed from the platform
  • Single point load cell strain gauge for long term stability and accuracy

    Specifications:
  • Resolution: 0.1 oz./0.01 lb./0.01 kg
  • Display: Sealed LCD with high resolution 0.5" characters
  • Keypad: Moisture resistant membrane keypad with tactile metal domes
  • Operating temperature range: 32º to 122ºF (0º to 50ºC) Storage temperature range: -4º to 158ºF (-20º to 70ºC)
  • Power: 9V battery, battery life approximately 25 hours
  • Platform size: 9" x 9" (228 mm x 228 mm)
  • Case size: 15.5" x 12.25" x 3.25" (394 mm x 311 mm x 83 mm)
  • Accuracy: ± 0.5 oz./ ± 0.03 lb./ ± 0.015 kg or 0.1% of reading, whichever is greater
  • Total unit weight: 9 lbs. (4.1 kg)

Specs

–
Product Type:

Charging Scale

Display:

LCD

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Product Type
CURRENT ITEM
Product Image of Digital Electronic Charging Scale (0 - 110 lbs.)
Digital Electronic Charging Scale (0 - 110 lbs.)
SKU: 68802
Charging Scale
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy