Apply to be a TradeMaster!
Main product image of AccuProbe UV Leak Detector
Magnifying glass
Hover image to zoom
AccuProbe UV Leak Detector
Magnifying glass
Hover image to zoom
$714.00 each
Backorder
Backorder
Get it Tue, Nov 3 - Wed, Dec 2
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Description

–
The ultra-sensitive sensor of the YELLOW JACKET AccuProbe UV Handheld Leak Detector allows it to detect even the most difficult to detect R-134a, R-404A, R-407C, R-410A refrigerants. Our exclusive solid electrolyte sensor technology reduces heat and gives the sensor longer life than traditional heated anode or heated diode detectors.

The AccuProbe UV features low, normal and high sensitivity levels with visual and audible signals, and a 3 LED UV light system that works with 395-415nm wavelength leak tracing dyes. The audible alert, which can also be muted, and the flashing visual alarm indicator at the probe end increase in frequency and duration as concentration increases.

The AccuProbe UV is equipped with the advanced digital SmartAlarm LED display. This feature takes the guesswork out of whether or not to repair a small leak. Unlike the more traditional LED bar graphs that copy or mimic the audio alarm signal, the SmartAlarm digital leak size indicator measures, registers and displays the leak size independently from both the audio alarm and sensitivity level on a scale of one to nine:
  • 1 to 3 - less than 0.1 oz./yr.
  • 4 to 6 - 0.1 to 0.5 oz./yr.
  • 7 to 9 - more than 0.5 oz./yr.

Features:
  • Improved, robust, ergonomic design is easy to use in close areas and extendable into hard-to-reach areas
  • Long life, stable sensor
  • Instantaneous response time
  • Clears in 12 seconds or less after exposure to a 1.75 oz (50 g)/year leak
  • Sensitivity: HFC - 0.06 oz.(1.7 g)/year; HCFC - 0.03 oz.(0.9 g)/year; HFO - 0.15 oz. (4.3 g)/year
  • Warm up time: 20 seconds or less
  • Response Time: Instantaneous
  • Maintenance required: none
  • Automatic calibration and reset to environment
  • Heated solid electrolyte sensor: over 300 hours service life with minimal cleaning and no adjustments
  • Low battery indicator
  • Microcontroller technology
  • SAE J2791 Certified, CE Marked, EN 14624
  • 24-month limited warranty
  • Made in the USA

Specs

–
Product Type:

Leak Detector

Operating Temp Range:

24°F to 125°F

Storage Temperature:

-4°F to 122°F

Humidity Range:

0 to 95% RH (Non Condensing)

Probe Length:

17"

Calibration:

Automatic

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Product Type
CURRENT ITEM
Product Image of AccuProbe UV Leak Detector
AccuProbe UV Leak Detector
SKU: 69336
Leak Detector

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: Does this unit come with a case?

Asked by Tim 11 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

Yes, the UV leak detector includes a carrying case.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy