Apply to be a TradeMaster!
Main product image of AccuProbe II UV Leak Detector
Magnifying glass
Hover image to zoom
AccuProbe II UV Leak Detector
Magnifying glass
Hover image to zoom
$398.51 each
Backorder
Backorder
Get it Tue, Nov 3 - Wed, Dec 2
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Description

–
The AccuProbe leak detectors feature heated sensor technology that is designed to detect the more current and difficult HFC refrigerants such as R-134a, R-404A, R-407 and R-410A, in addition to all HCFC (R-22) and CFC (R-12) refrigerants including SNAP approved hydrocarbon blends, all with minimal chance of false alarms.

The AccuProbe leak detectors do not require rechargeable batteries.

Features:
  • Long life, stable sensor
  • Body Length: 10.5"
  • Instantaneous response time
  • Clears quickly from large amounts of refrigerant
  • Automatic calibration and reset to ambient
  • Low battery indicator
  • Leak Test Vial included to verify proper functioning of detector
  • 18-month limited warranty (12-month warranty on sensor)
  • Made in the USA
  • Sensitivity: 0.06 oz./yr. HFCs R-134a, 0.03 oz./yr. HCFCs R-22
  • Sensor life: Over 300 hours service life with minimal cleaning and no adjustments
  • Probe length: 17"
  • Net Weight: 1.5 lbs
  • Power: 4 AA alkaline batteries, 6 hours continuous life

Specs

–
Product Type:

Leak Detector

Operating Temp Range:

24°F to 110°F

Probe Length:

17"

Calibration:

Automatic

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Product Type
CURRENT ITEM
Leak Detector
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy