Apply to be a TradeMaster!
Main product image of 12" Adaptor Cord - Test Connector
Magnifying glass
Hover image to zoom

12" Adaptor Cord - Test Connector

SKU:
69522
Rating:
(7)
Q&A:
(0)
12" Adaptor Cord - Test Connector
Magnifying glass
Hover image to zoom
$33.02 each
In Stock
In Stock
Get 8 Wed, Nov 18
Order by today, receive Wednesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Cord Length
1'
Product Highlight: Amperage
15 Amps
Product Highlight: Voltage
120v, 240v

Description

–
A 12" lead using number 14-3 wire and Female plug one end. Three large clips other end with red, black and green insulators. 120/240V - AC.

Specs

–
Cord Length:

1'

Amperage:

15

Voltage:

120v

240v

Contact

+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

5 out of 7 reviews
100% would recommend this product
5
out of 7 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-7 of 7 reviews

Heavy duty

Awesome tool for pulling vacuum on outdoor hvac equipment.
Kevin
Houston, TX
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would definitely buy this product again

I have need this product time and time again to be out on construction site and be able to provide myself power to finish the project I am working on.
Slawman
Oklahoma City
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy again

very nicely made very handy dont have to drag extension cord
Mark
IA
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great product

Great product
Scott
Texas
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

A handy tool

It's just a safer and easier way to do things. If you're ever on a roof working on AC or refrigeration units and need to steal power for a vacuum pump or something like that, this is convenient and probably safer than trying to tie wire into a contactor or something like that. Well made.
Andy
NYC
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Exactly as advertised

Helps me save time pulling a vacuum
Rock
Bossier City, LA
10 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this product again

Excellent way to borrow 120 volt power for vacuum pump , light etc.
Eddy
Knoxville, Tn
11 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy